TIMKEN 24060-1854 Oil Seal, Single Lip, PTFE | BC6TKP

TIMKEN 24060-1854 Oil Seal, Single Lip, PTFE

Item: BC6TKP Model: 24060-1854
7 In Stock

Ships within 2 days via

€407.42 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSeal TypePrice
TIMKEN 24060-1057 Oil Seal, Single Lip, PTFE | BC6QBG 24060-1057-€278.54
TIMKEN 24060-0013 Oil Seal, Single Lip, PTFE | BC6QDQ 24060-0013-€114.42
RFQ
TIMKEN 24060-1755 Oil Seal, Single Lip, PTFE | BC6QEH 24060-1755-€158.37
TIMKEN 24125-1848 Oil Seal, Single Lip, PTFE | BC6QEJ 24125-1848-€371.43
TIMKEN 24060-2038 Oil Seal, Single Lip, PTFE | BC6QHW 24060-2038-€340.88
TIMKEN 24060-2055 Oil Seal, Single Lip, PTFE | BC6QHX 24060-2055-€226.31
TIMKEN 24060-4798 Oil Seal, Single Lip, PTFE | BC6QHY 24060-4798-€215.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 24060-1854 Oil Seal, Single Lip, PTFE
€407.42 /unit