TIMKEN 23134KEJW33 Spherical Roller Bearing, Steel Cage, 280 mm Diameter | BF3PAN

TIMKEN 23134KEJW33 Spherical Roller Bearing, Steel Cage, 280 mm Diameter

Item: BF3PAN Model: 23134KEJW33
In Stock

Get it by Monday, Sep 29

€3,359.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Roller Bearing
Bearing Material Steel
Bore Type Tapered
Cage Material Steel
Dynamic Load Capacity 274000 lbs.
Finish Polished Chrome
Inside Dia. 170 mm
Lubrication Holes Yes
Mounted No
No. Of Rows 2
Outside Dia. 280 mm
Relubricatable Yes
Rolling Element Spherical
Series 231 Series
Static Load Capacity 384000 lbs.
System Of Measurement Metric
Type Type EJ
Width 88 mm

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Dia.WidthBore TypeBore Dia.Dynamic Load CapacityStatic Load CapacityCage MaterialTypePrice
TIMKEN 23218KEJW33C3 Spherical Roller Bearing, Steel Cage, 160 mm Diameter | BE9HPE 23218KEJW33C3160 mm52.4 mmTapered-98000 lbs.117000 lbs.SteelType EJ€1,055.10
TIMKEN 23228EJW33 Spherical Roller Bearing, Steel Cage, 250 mm Diameter | BE9HPF 23228EJW33250 mm88 mmStraight-246000 lbs.317000 lbs.SteelType EJ€2,995.20
TIMKEN 22215EJW33 Spherical Roller Bearing, Steel Cage, 130 mm Diameter | BE9PWB 22215EJW33130 mm31 mm--49900 lbs.54100 lbs.Steel-€501.67
TIMKEN 24040EJW33C3 Spherical Roller Bearing, 200 mm Bore Diameter, 552000 lbf Radial Rating, Steel | BE9PWC 24040EJW33C3310 mm109 mm--351000 lbs.552000 lbs.Steel-€6,278.47
TIMKEN 23218EJW33 Spherical Roller Bearing, Steel Cage, 160 mm Diameter | BF2CTU 23218EJW336.299"2.063"Straight3.543"98000 lbs.117000 lbs.SteelType EJ€1,055.10
TIMKEN 22219EJW33C3 Spherical Roller Bearing, Steel Cage, 170 mm Diameter | BF2JJF 22219EJW33C3170 mm43 mm--86600 lbs.99000 lbs.Steel-€586.46
TIMKEN 22211EJW33C3 Spherical Roller Bearing, Steel Cage, 100 mm Diameter | BF3EVD 22211EJW33C3100 mm25 mmStraight-31400 lbs.31900 lbs.Steel-€355.29

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 23134KEJW33 Spherical Roller Bearing, Steel Cage, 280 mm Diameter
€3,359.14 /unit