TIMKEN 21086-2186 Oil Seal, Single Lip Spring | BC6RFY

TIMKEN 21086-2186 Oil Seal, Single Lip Spring

Item: BC6RFY Model: 21086-2186
7 In Stock

Ships within 2 days via

€63.51 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Oil Seal
Solid / Split Solid

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.43
Ship length (cm)11.43
Ship width (cm)1.27

Product Variants

ProductModelWidthInside Dia.Outside Dia.TypeColorShaft Dia.Seal TypePrice
TIMKEN 48X90X10 Oil Seal, Single Lip Spring | AL6BMZ 48X90X10-------€13.93
RFQ
TIMKEN 21086-3436 Oil Seal, Single Lip Spring | BC6QBA 21086-3436-------€194.97
TIMKEN 25003-2462 Oil Seal, Single Lip Spring | BC6QBH 25003-2462-------€74.07
TIMKEN 21158-5713 Oil Seal, Single Lip Spring | BC6QBQ 21158-5713-------€24.17
TIMKEN 25003-5605 Oil Seal, Single Lip Spring | BC6QBZ 25003-5605-------€248.93
TIMKEN 21086-2857 Oil Seal, Single Lip Spring | BC6QCE 21086-2857-------€118.02
TIMKEN 21160-2044 Oil Seal, Single Lip Spring | BC6QCF 21160-2044-------€124.60

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMKEN 21086-2186 Oil Seal, Single Lip Spring
€63.51 /unit