TIMBER TUFF TMW-54 Log Grapple, Steel | CU6QNX 45TP37

TIMBER TUFF TMW-54 Log Grapple, Steel

Item: CU6QNX Model: TMW-54Cross Ref: 45TP37
In Stock

Get it by Monday, Sep 29

€182.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Logging Tool
Application Arborist, Forestry, Wood Product Production
Handle Material Steel
Material Steel
Number Of Teeth 12
Overall Length 2.2 ft.

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIMBER TUFF TMW-54 Log Grapple, Steel
€182.37 /unit