TIGER TRACK 350F-500-10-10 Light Duty Foundationless Jib Crane, 500 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CU6NEQ 783XE1

TIGER TRACK 350F-500-10-10 Light Duty Foundationless Jib Crane, 500 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle

Item: CU6NEQ Model: 350F-500-10-10Cross Ref: 783XE1
In Stock

Get it by Monday, Sep 29

€7,303.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Jib Crane
Base Mount Type Foundationless
Beam Flange Width 5 1/4"
Beam Type Open Beam
Body Finish Enamel
Body Material Steel
Color Yellow
Depth Not Applicable
Finish Yellow Enamel
Flange Width 5 1/4"
Height Under Beam 10 ft.
Includes Boom, Head Assembly, Mast Assembly
Mast Dia. 8 5/8"
Max. Lifting Height Not Applicable
Min. Lifting Height Not Applicable
Mounting Type Foundationless
Operation Mode Manual
Overall Beam Length 10 ft.
Overall Height 10.84375 ft.
Power Source Manual
Swivel Angle 360°
Usable Beam Length 9.28125 ft.
Standards AISC, ANSI B30.11, CMAA NO. 74, OSHA 1910.17

Shipping Info:

Ship weight (kg) 348.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityOverall Beam LengthHeight Under BeamBeam Flange WidthOverall HeightUsable Beam LengthColorBody FinishPrice
TIGER TRACK 350F-1000-10-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CU6NDE 783XE4 350F-1000-10-101000 lbs.-------€7,238.16
TIGER TRACK 350F-1000-10-12 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle | CU6NDF 783XE5 350F-1000-10-121000 lbs.-------€7,951.23
TIGER TRACK 350F-1000-12-12 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDG 783XF7 350F-1000-12-121000 lbs.12 ft.12 ft.5 1/4"----€11,681.99
TIGER TRACK 350F-1000-12-8 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDH 783XF5 350F-1000-12-81000 lbs.12 ft.8 ft.5 1/4"8.65625 ft.-YellowEnamel€9,222.32
TIGER TRACK 350F-1000-12-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 12 ft Reach, 360 Deg. Swivel Angle | CU6NDJ 783XF6 350F-1000-12-101000 lbs.-------€11,279.24
TIGER TRACK 350F-1000-14-10 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CU6NDK 783XG5 350F-1000-14-101000 lbs.14 ft.10 ft.5 3/4"-13.094 ft.--€12,039.58
TIGER TRACK 350F-1000-14-8 Light Duty Foundationless Jib Crane, 1000 lb Capacity, 14 ft Reach, 360 Deg. Swivel Angle | CU6NDL 783XG4 350F-1000-14-81000 lbs.-------€10,690.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TIGER TRACK 350F-500-10-10 Light Duty Foundationless Jib Crane, 500 lb Capacity, 10 ft Reach, 360 Deg. Swivel Angle
€7,303.65 /unit