THYSSENKRUPP MATERIALS CUREC00948 Flat Stock Copper 110 3/8 x 4 6 ft L | AB8WQZ 2AAD5

THYSSENKRUPP MATERIALS CUREC00948 Flat Stock, Copper, 110 Alloy, 3/8 x 4 Inch Size, 6 Ft. Length

Item: AB8WQZ Model: CUREC00948Cross Ref: 2AAD5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€696.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Flat Stock
Alloy Type 110
Finish Mill
Grade Grade 110
Hardness Scale RB
Length 6"
Length Tolerance -3" to +3"
Material Copper
Temper O
Thickness 0.38"
Thickness Tolerance -0.005" to +0.005"
Type General Purpose
Typical Tensile Strength 48000 psi
Typical Yield Strength 44000 psi
Width 4"
Width Tolerance -0.012" to +0.012"

Shipping Info:

Ship weight (kg) 15.39
Ship height (cm)1.02
Ship length (cm)182.88
Ship width (cm)10.16
HS code7407295000
Country of OriginUS

Product Variants

ProductModelLengthThicknessMaterialWidthThickness ToleranceTypical Yield StrengthFinishPrice
THYSSENKRUPP MATERIALS CUREC00302 Flat Stock Copper 110 1/4 x 1/2" 3 ft | AA9XJV 1HLG4 CUREC00302-------€41.43
THYSSENKRUPP MATERIALS CUREC00054 Flat Stock Copper 110 1/4 x 3/4" 3 ft | AA9XJW 1HLG5 CUREC00054-------€63.18
THYSSENKRUPP MATERIALS CUREC00229 Flat Stock Copper 110 1/4 x 1" 3 ft L | AA9XJX 1HLG6 CUREC00229-------€73.66
THYSSENKRUPP MATERIALS CUREC01226 Flat Stock Copper 110 3/16 x 3" 3 ft L | AA9ZXK 1KA65 CUREC01226-------€167.64
THYSSENKRUPP MATERIALS CUREC00239 Flat Stock Copper 110 3/16 x 4" 3 ft L | AA9ZXL 1KA67 CUREC00239-------€279.52
THYSSENKRUPP MATERIALS CUREC00149 Flat Stock Copper 110 3/16 x 3/4" 6 ft | AA9ZXN 1KA71 CUREC00149-------€84.62
RFQ
THYSSENKRUPP MATERIALS CUREC00030 Flat Stock Copper 110 3/16 x 1" 6 ft L | AA9ZXP 1KA75 CUREC00030-------€93.96
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00948 Flat Stock, Copper, 110 Alloy, 3/8 x 4 Inch Size, 6 Ft. Length
€696.54 /unit