THYSSENKRUPP MATERIALS CUREC00485 Flat Copper 110 3/8 x 1 1/2 Inch 3 Feet | AB9BER 2AUE3

THYSSENKRUPP MATERIALS CUREC00485 Flat Copper 110 3/8 x 1 1/2 Inch 3 Feet

Item: AB9BER Model: CUREC00485Cross Ref: 2AUE3
7 In Stock

Ships within 2 days via

€167.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flat Stock
Alloy Type 110
Finish Mill
Hardness Scale RB
Length 3 ft.
Length Tolerance -1" to +1"
Material Copper
Temper O
Thickness 0.38"
Thickness Tolerance -0.005" to +0.005"
Type General Purpose
Typical Tensile Strength 48000 psi
Typical Yield Strength 44000 psi
Width 1 1/2"

Shipping Info:

Ship weight (kg) 2.934
Ship height (cm)1.02
Ship length (cm)91.44
Ship width (cm)3.81
HS code7409901060
Country of OriginUS

Product Variants

ProductModelWidthThicknessMaterialThickness ToleranceTypical Yield StrengthFinishLengthPrice
THYSSENKRUPP MATERIALS CUREC01229 Flat Copper 110 1/4 x 6 Inch 1 Feet Length | AA9XJT 1HLG1 CUREC01229-------€163.02
THYSSENKRUPP MATERIALS CUREC00692 Flat Copper 110 1/4 x 1 1/2 Inch 3 Feet | AA9XJY 1HLG7 CUREC00692-------€110.60
THYSSENKRUPP MATERIALS CUREC01060 Flat Copper 110 3/16 x 1 1/2" 6 ft L | AB3XEG 1VTL7 CUREC01060-------€202.48
RFQ
THYSSENKRUPP MATERIALS CUREC00338 Flat Copper 110 1/8 x 1 1/2 Inch 6 Feet | AB8WQJ 2AAB8 CUREC00338-------€90.38
RFQ
THYSSENKRUPP MATERIALS CUREC00302 Flat Copper 110 1/4 x 1/2 Inch 1 Feet | AB8WQR 2AAC7 CUREC00302-------€18.08
THYSSENKRUPP MATERIALS CUREC00054 Flat Copper 110 1/4 x 3/4 Inch 1 Feet | AB8WQT 2AAC8 CUREC00054-------€26.49
THYSSENKRUPP MATERIALS CUREC00229 Flat Copper 110 1/4 x 1 Inch 1 feet Length | AB8WQU 2AAC9 CUREC00229-------€27.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THYSSENKRUPP MATERIALS CUREC00485 Flat Copper 110 3/8 x 1 1/2 Inch 3 Feet
€167.86 /unit