THERN M452 Hand Winch Spur Gear No Brake 4000 Lb. | AC8TKX 3DNZ6

THERN M452 Spur Gear Hand Winch, Double Gear, 4000 Lbs., Zinc Plated

Item: AC8TKX Model: M452Cross Ref: 3DNZ6
In Stock

Get it by Monday, Sep 29

€2,862.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hand Winch
1st Layer Load Capacity 4000 lbs.
Application For Pulling
Body Finish Corrosion Resistant Paint
Body Material Steel
Body Type Enclosed Gears
Color Red
Control Type Manual Handle
Drum Capacity For 1/4 In. Cable 300 ft.
Drum Capacity For 5/16 In. Cable 200 ft.
Frame Color Red
Frame Finish Corrosion Resistant Paint
Frame Material Steel
Gear Type Spur
Handle Length 18 5/8"
Includes Adjustable Length Handle
Overall Height 24 1/2"
Overall Length 15 1/4"
Overall Width 22"
Winch Type Pulling

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)37.08
Ship length (cm)43.18
Ship width (cm)37.34
HS code8425390100
Country of OriginUS

Product Details:

Thern M452 spur gear hand winch is used in towing vehicles and construction, marine & manufacturing industries for moving and lifting heavy equipment.

Features:

  • Thern M452 features paint finish along with trivalent zinc plating to resist corrosion on exposed surfaces.
  • This hand winch features steel gear covers for gear protection and to prevent injuries.
  • It has spring-loaded ratchets for correct engagement with gear.
  • This hand winch is equipped with bronze & radial ball bearings for smooth operation and machine-cut spur gears for precise and durable services.
  • This hand winch has a heavy-duty drum with large spool diameter to minimise wire rope wear, thereby extending the wire rope life.
  • It further features a double reduction gear mechanism for excellent load control.

Standards and Approvals:

  • ISO
  • CE

Frequently Asked Questions:

Q. How to install this Thern M452 hand winch?

A.

  • Insert the handle into the handle socket and adjust the length of the handle to suit the operation.
  • Tighten the set screw to secure it.
  • Insert the cotter pin into the end of the handle and bend the arms back to secure them.

Q. Where is this Thern M452 hand winch mounted?

A. This hand winch can be mounted on walls, floors or ceilings as per the requirement.

Q. What is the 1st layer load capacity of this hand winch?

A. 4000 lb.

Product Variants

ProductModelBrakeFully Wound Load CapacityMaximum Cable LengthGear RatioGear Type1st Layer Load CapacityClutchOverall HeightPrice
THERN M4312 Hand Winch Spur Gear 2000 Lb. | AB3WPQ 1VN84 M4312Brake Not Included-------€1,085.55
THERN M4312PB Hand Winch Spur Gear With Brake 2000 Lb. | AB3WPR 1VN85 M4312PBBrake Included1200 lbs.110 ft.---No Clutch-€1,223.35
THERN M4312PBSS Hand Winch Spur Gear With Brake 2000 Lb. | AB3WPT 1VN86 M4312PBSSBrake Included1200 lbs.110 ft.---No Clutch-€2,704.67
THERN M492 Hand Winch Spur Gear No Brake 10000 Lb. | AC8TKT 3DNZ2 M492Brake Not Included--25:1----€4,980.82
THERN M492B Hand Winch Spur Gear With Brake 10000 Lb. | AC8TKU 3DNZ3 M492BBrake Included5400 lbs.240 ft.25:1--No Clutch-€5,814.05
THERN M452B Hand Winch Spur Gear With Brake 4000 Lb. | AC8TKY 3DNZ7 M452B----Spur4000 lbs.-24.187"€3,481.77
THERN M4412 Spur Gear Hand Winch, Double Gear, Zinc Plated, 2000 Lbs. | CY3KQX M4412--------€638.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERN M452 Spur Gear Hand Winch, Double Gear, 4000 Lbs., Zinc Plated
€2,862.87 /unit