Flat Shipping
Flat Shipping at

THERMO FISHER SCIENTIFIC VSTAR82 Versa Star Bt Meter, -2 To 20, 5 Point, Log R Ph, Auto Temp Compensation | CU6LFE 12L891

THERMO FISHER SCIENTIFIC VSTAR82 Versa Star Bt Meter, -2 To 20, 5 Point, Log R Ph, Auto Temp Compensation

Item: CU6LFE Model: VSTAR82Cross Ref: 12L891
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,197.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Meter
Auto Power Off Auto Power Off
Automatic Temp. Compensation Yes
Cable Length 1m
Calibration 5 Point
Display High Resolution Full Color
Includes Versa Star Bt Meter With Electrode Stand, Vstar-Lr Ph/Logr Module, Next Gen Ross Sure-Flow Glass Refillable Ph Electrode (8172Bnx), 927007Md Stainless Steel Atc Probe, 810199 Ross Ph Buffer Kit (Ph 4, 7, 10 Buffer, Ross Storage And Cleaning Solutions, Electrode Storage Bottle), 810007 Ross Fill Solution, 5X60Ml
Ip Rating IP57
Operating Temp. Range 0°F to +120°F
Ph Accuracy 0.01
Ph Range -2 pH to +20 pH
Ph Resolution 0.001 pH
Power Source AC
Testing Parameter Log R pH

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPh AccuracyOrp ResolutionOxygen Concentration ResolutionTesting ParameterPh RangePh ResolutionDissolved Oxygen RangeOperating Temp. RangePrice
THERMO FISHER SCIENTIFIC STARA2155 Star A222 Conductivity Hh Meter, -2 To 20, 01 Us To 3000 Ms, 5 Point, Ph/Cond | CU6LBR 12L860 STARA2155-0.1 mV------€4,325.99
THERMO FISHER SCIENTIFIC STARA2150 Star A222 Conductivity Hh Meter, -2 To 20, 5 Point, Ph/Cond | CU6LBT 12L859 STARA2150-0.1 mV------€2,911.05
THERMO FISHER SCIENTIFIC 2115101 Electrode, Ph, Electrodes, Ph, 0-14, Ph | CU6LDH 8U378 2115101-0.002% to +0.002%0.1 mV------€3,789.21
THERMO FISHER SCIENTIFIC 2115000 Benchtop Multiparameter Meter, Benchtop, -2 to 19.999 | CU6LEP 8R596 2115000-0.002% to +0.002%0.1 mV------€3,436.40
THERMO FISHER SCIENTIFIC STARA2140 Star A214 Ph/Conductivity Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LET 12L854 STARA21400.01--pH, ISE-2 pH to +20 pH0.001 pH-0°F to +120°F€2,767.62
THERMO FISHER SCIENTIFIC STARA2145 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, +/-0.2Mv Ise, Ph/Ise | CU6LEU 12L855 STARA2145-0.1 mV------€3,623.71
THERMO FISHER SCIENTIFIC STARA2146 Star A216 Ph/Rdo/Do Bt Meter, -2 To 20, 5 Point, Ph/Ise | CU6LEV 12L856 STARA2146-0.1 mV------€4,529.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC VSTAR82 Versa Star Bt Meter, -2 To 20, 5 Point, Log R Ph, Auto Temp Compensation
€4,197.89 /unit