THERMO FISHER SCIENTIFIC 810199 pH Solution, pH Solution, pH, Do not freeze | CV4NNK 6PXX7

THERMO FISHER SCIENTIFIC 810199 pH Solution, pH Solution, pH, Do not freeze

Item: CV4NNK Model: 810199Cross Ref: 6PXX7
7 In Stock

Ships within 2 days via

€334.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Probe
Amplifier No
Includes Pint Each Of pH 4, 7, 10 And Storage Solution
Max. Pressure Sea Level
Operating Temp. Range Do Not Freeze
Recommended Use Life Science
Shelf Life 24 Months
Special Features For Ross Electrodes
Temp. Sensor No
Testing Parameter PH
Type PH Solution

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialTypeAmplifierTip ShapeShelf LifeTemp. SensorRecommended UseMax. PressurePkg. Qty.Price
THERMO FISHER SCIENTIFIC AC2T24 Turbidity Accessory, Turbidity Accessory, Turbidity, Glass, 24 mm Dia, 12 PK | CU6LBE 6PXX4 AC2T24--------12€394.65
THERMO FISHER SCIENTIFIC 013005MD Cell, Conductivity Cell, Conductivity, 1 uS to 200 mS, 0 Deg to 100 Deg C, Mini-DIN, Flat | CU6LBM 8YEL8 013005MD--------1€1,195.94
THERMO FISHER SCIENTIFIC 013010MD Conductivity Cell, Orion Conductivity 4Cell Minidin, Conductivity, 1 Us To 20 Ms | CU6LBN 9KAY4 013010MD--------1€1,338.68
THERMO FISHER SCIENTIFIC 9707BNWP Electrode, Nitrate, Epoxy, Bnc, Single | CU6LCY 6AGG6 9707BNWP--------1€2,138.18
THERMO FISHER SCIENTIFIC 930707 Electrode, Ph, 100 Ppm Nitrate Std | CU6LCZ 8AYD1 930707--------1€223.23
THERMO FISHER SCIENTIFIC 5107BNMD Electrode, Ph, Atc Combo, Ph, 0-14, 0 Deg To 80 Deg C, Epoxy, Bnc/Mini-Din, Std, Ross | CU6LDA 9R422 5107BNMDEpoxy-------1€1,184.99
THERMO FISHER SCIENTIFIC 8157BNUMD Electrode, Ph, Atc Triode Combo, Ph, 0-14, 0 Deg To 100 Deg C, Epoxy, Bnc/Mini-Din, Std | CU6LDB 9TJM3 8157BNUMDEpoxy-------1€1,244.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMO FISHER SCIENTIFIC 810199 pH Solution, pH Solution, pH, Do not freeze
€334.34 /unit