THERMCO GW5001 Hydrometer Api 0.5 | AG2UNM 32GA80

THERMCO GW5001 Hydrometer Api 0.5

Item: AG2UNM Model: GW5001Cross Ref: 32GA80
7 In Stock

Ships within 2 days via

€52.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydrometer
Length 187 mm
Scale API
Temp. Range +20°F to +130°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeScale DivisionsMaterialPrice
THERMCO GW2501 Hydrometer Api 0.2 | AG2UKP 32GA60 GW2501-0.2-€41.24
THERMCO GW2502 Hydrometer Api 0.2 | AG2UMT 32GA61 GW2502-0.2-€41.24
THERMCO GW2503 Hydrometer Api 0.2 | AG2UMU 32GA62 GW2503-0.2-€41.21
THERMCO GW2504 Hydrometer Api 0.2 | AG2UMV 32GA63 GW2504-0.2-€41.04
THERMCO GW2506 Hydrometer Api 0.2 | AG2UMW 32GA65 GW2506---€42.27
THERMCO GW2507 Hydrometer Api 0.2 | AG2UMX 32GA66 GW2507---€41.04
THERMCO GW2508 Hydrometer Api 0.2 | AG2UMY 32GA67 GW2508-0.2-€41.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW5001 Hydrometer Api 0.5
€52.02 /unit