THERMCO GW041HLS Hydrometer Astm/api 0.1 | AG2TKH 32FZ42

THERMCO GW041HLS Hydrometer Astm/api 0.1

Item: AG2TKH Model: GW041HLSCross Ref: 32FZ42
7 In Stock

Ships within 2 days via

€65.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydrometer
Length 380 mm
Scale API/ASTM
Temp. Range 0°F to +150°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)2.54
HS code9025802000

Product Variants

ProductModelTemp. RangeMaterialPrice
THERMCO GW057HL Hydrometer Astm/api 0.1 | AG2TKD 32FZ38 GW057HL--€51.99
THERMCO GW058HL Hydrometer Astm/api 0.1 | AG2TKE 32FZ39 GW058HL--€52.02
THERMCO GW060HL Hydrometer Astm/api 0.1 | AG2TKG 32FZ41 GW060HL--€51.12
THERMCO GW042HLS Hydrometer Astm/api 0.1 | AG2TKJ 32FZ43 GW042HLS--€65.63
THERMCO GW043HLS Hydrometer Astm/api 0.1 | AG2TKK 32FZ44 GW043HLS--€65.63
THERMCO GW044HLS Hydrometer Astm/api 0.1 | AG2TKL 32FZ45 GW044HLS--€65.63
THERMCO GW045HLS Hydrometer Astm/api 0.1 | AG2TKM 32FZ46 GW045HLS--€65.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO GW041HLS Hydrometer Astm/api 0.1
€65.63 /unit