THERMCO ACC063F4FC Liquid Inch Size Glass Thermometer, CERT -7, 0, 10, 20, 30C, ASTM63C | CU6KZR 35LC27

THERMCO ACC063F4FC Liquid Inch Size Glass Thermometer, CERT -7, 0, 10, 20, 30C, ASTM63C

Item: CU6KZR Model: ACC063F4FCCross Ref: 35LC27
7 In Stock

Ships within 2 days via

€471.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Thermometer

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThermometer TypeTypeTemp. RangeImmersion TypeImmersion DepthScaleTemperature RangeFluidPrice
THERMCO ACC24130S Liquid Inch Size Glass Thermometer, 135 mm Length. x 135 mm I mmersion, NIST | CU6KZD 5ZPH1 ACC24130SVacuum Ovens----Celsius--€80.65
THERMCO ACC7200S Liquid Inch Size Glass Thermometer, 180 mm Length. x 180 mm I mmersion, NIST | CU6KZE 5ZPH3 ACC7200SVacuum Ovens----Celsius--€78.98
THERMCO ACC6471S Liquid Inch Size Glass Thermometer, 225 mm Length. x 35 mm I mmersion, NIST | CU6KZF 5ZPF7 ACC6471SGeneral Purpose----Celsius--€84.81
THERMCO ACC2457S Liquid Inch Size Glass Thermometer, 240 mm Length. x 76 mm I mmersion, NIST, 25? to 56?C | CU6KZG 5ZPG3 ACC2457SIncubators And Water Baths----Celsius--€86.90
THERMCO ACC713BLS Liquid Inch Size Glass Thermometer, 240 mm Length. x 76 mm I mmersion, NIST | CU6KZH 5ZPG5 ACC713BLSColiform Incubators----Celsius--€100.57
THERMCO ACC641S Liquid Inch Size Glass Thermometer, 250 mm Length. x 100 mm I mmersion, NIST | CU6KZJ 5ZPG1 ACC641SIncubators And Water Baths----Celsius0°C to 80°C-€66.05
THERMCO ACC637S Liquid Inch Size Glass Thermometer, 280 mm Length. x 76 mm I mmersion, NIST | CU6KZK 5ZPG7 ACC637SOvens And Oil Baths----Celsius--€85.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

THERMCO ACC063F4FC Liquid Inch Size Glass Thermometer, CERT -7, 0, 10, 20, 30C, ASTM63C
€471.11 /unit