TEST PRODUCTS INTL. 194 Digital Multimeter 10a 1000v 50 Mohms | AD2AFG 3LXR5

TEST PRODUCTS INTL. 194 Digital Multimeter 10a 1000v 50 Mohms

Item: AD2AFG Model: 194Cross Ref: 3LXR5
7 In Stock

Ships within 2 days via

€316.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Digital Multimeter
Ac Response True RMS
Audible Continuity Yes
Auto Power Off Yes
Calibration Certificate No
Capacitance 20000 µF
Counts 50000
Data Hold Yes
Data Logging Yes
Data Storage Yes
Display LCD
Duty Cycle Yes
Max. Ac Amps 10A
Max. Ac Voltage 1000V AC
Max. Dc Amps 10A
Max. Dc Volts 1000V
Multimeter Style Full Size
Computer Interface Connection Type None

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)15.24
HS code9030310000
Country of OriginKR

Product Details:

    • Auto Ranging (Yes)
    • Bar Graph (Yes)
    • Diode Test (Yes)

Product Variants

ProductModelInstrument Safety RatingCalibration CertificateAc Response CalculationMaximum Ac Voltage MeasurementMaximum Dc Voltage MeasurementMaximum Ac Current MeasurementMaximum Dc Current MeasurementMultimeter StylePrice
TEST PRODUCTS INTL. 100 Digital Multimeter 600v 40 Mohms | AD2AFD 3LXP5 100-No-----Full Size€71.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEST PRODUCTS INTL. 194 Digital Multimeter 10a 1000v 50 Mohms
€316.73 /unit