TENSABARRIER 896T2-1S-MAX-R5X-C Belt Barrier 2 Inch Width Satin Chrome | AH7HEL 36TU77

TENSABARRIER 896T2-1S-MAX-R5X-C Belt Barrier 2 Inch Width Satin Chrome

Item: AH7HEL Model: 896T2-1S-MAX-R5X-CCross Ref: 36TU77
7 In Stock

Ships within 2 days via

€292.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Belt Barrier
Belt Color Red
Belt Length 13 ft.
Belt Width 2"
Height 16 1/2"
Number Of Belts 2
Post Dia. 2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)45.72
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Indoor / Outdoor : Indoor
    • Sub-Brand: TENSATOR

Product Variants

ProductModelBelt ColorPost Dia.Number Of BeltsHeightPrice
TENSABARRIER 896T2-33-STD-B9X-C Belt Barrier 7-1/2 feet 2 Belts Black | AH7GZN 36TT63 896T2-33-STD-B9X-C----€222.83
TENSABARRIER 896T2-33-STD-R5X-C Belt Barrier 7-1/2 feet 2 Inch Width Black | AH7GZP 36TT64 896T2-33-STD-R5X-C----€222.83
TENSABARRIER 896T2-33-STD-Y5X-C Belt Barrier 7-1/2 feet Yellow 2 Inch Width | AH7GZQ 36TT65 896T2-33-STD-Y5X-C----€222.83
TENSABARRIER 896T2-33-STD-L5X-C Belt Barrier 7-1/2 feet Blue 2 Inch Width | AH7GZR 36TT66 896T2-33-STD-L5X-C----€222.83
TENSABARRIER 896T2-33-STD-D3X-C Belt Barrier 7-1/2 feet Red With White Stripe | AH7GZT 36TT67 896T2-33-STD-D3X-C----€222.83
TENSABARRIER 896T2-33-STD-D4X-C Belt Barrier 2 Inch Width | AH7GZU 36TT68 896T2-33-STD-D4X-C----€222.83
TENSABARRIER 896T2-33-STD-D5X-C Belt Barrier Magenta/Yellow Diag Stripe | AH7GZV 36TT69 896T2-33-STD-D5X-C----€222.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 896T2-1S-MAX-R5X-C Belt Barrier 2 Inch Width Satin Chrome
€292.04 /unit