Flat Shipping
Flat Shipping at

TENSABARRIER 890U-1S-1S-1S-MAX-NO-G7X-C Slimline Post, Steel, Polished Stainless Steel, 38 Inch Post Height, 2 Inch Post Dia, Red | CU6KEC 44ZW15

TENSABARRIER 890U-1S-1S-1S-MAX-NO-G7X-C Slimline Post, Steel, Polished Stainless Steel, 38 Inch Post Height, 2 Inch Post Dia, Red

Item: CU6KEC Model: 890U-1S-1S-1S-MAX-NO-G7X-CCross Ref: 44ZW15
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€290.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Steel
Base Dia. 14"
Base Material Cast Iron
Base Type Standard
Belt Color Dark Green
Belt Length 13 ft.
Color Polished Stainless Steel
Finish Universal
Indoor/outdoor Indoor
Number Of Belts 1
Post Dia. 2"
Post Finish Satin Chrome
Post Height 38"
Post Material Metal Alloy

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPost FinishBelt LengthBelt ColorPost MaterialIndoor/outdoorNumber Of BeltsBase MaterialBase TypePrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 410C80 889B-33-33-STD-Y5-NV-C--------€326.60
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 54EE36 889B-33-21-STD-NO-RAX-C--------€313.22
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 54EE77 890R-1S-1S-1S-STD-NO-B9X-C--------€325.09
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX 30RF67 TCLB-33-MAX-NO-R5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY 30RF69 TCLB-33-MAX-NO-D4X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ 30RF68 TCLB-33-MAX-NO-L5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA 30RF65 TCLB-33-MAX-NO-G6X-C--------€262.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 890U-1S-1S-1S-MAX-NO-G7X-C Slimline Post, Steel, Polished Stainless Steel, 38 Inch Post Height, 2 Inch Post Dia, Red
€290.38 /unit