TENSABARRIER 889U-2S-2S-STD-NO-D4X-C Barrier Post With Belt, Steel, Satin Brass, 38 Inch Post Height, 2 1/2 Inch Post Dia, Std | CU6HNB 20YM40

TENSABARRIER 889U-2S-2S-STD-NO-D4X-C Barrier Post With Belt, Steel, Satin Brass, 38 Inch Height, 2 1/2 Inch Dia., Std

Item: CU6HNB Model: 889U-2S-2S-STD-NO-D4X-CCross Ref: 20YM40
In Stock

Get it by Monday, Sep 29

€239.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Barrier Post with Belt
Base Dia. 14"
Base Finish Satin Brass
Base Material Cast Iron
Base Type Standard
Belt Color Black, Yellow
Belt Length 7.5 ft.
Belt Pattern Chevron
Belt Width 2"
Finish Satin Brass
Indoor/outdoor Indoor
Number Of Belts 1
Post Dia. 2 1/2"
Post Finish Satin Brass
Post Height 38"
Post Material Metal Alloy

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPost FinishBelt LengthBelt ColorPost MaterialIndoor/outdoorNumber Of BeltsBase MaterialBase TypePrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 410C80 889B-33-33-STD-Y5-NV-C--------€326.60
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 54EE36 889B-33-21-STD-NO-RAX-C--------€313.22
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 54EE77 890R-1S-1S-1S-STD-NO-B9X-C--------€325.09
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX 30RF67 TCLB-33-MAX-NO-R5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY 30RF69 TCLB-33-MAX-NO-D4X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ 30RF68 TCLB-33-MAX-NO-L5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA 30RF65 TCLB-33-MAX-NO-G6X-C--------€262.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 889U-2S-2S-STD-NO-D4X-C Barrier Post With Belt, Steel, Satin Brass, 38 Inch Height, 2 1/2 Inch Dia., Std
€239.42 /unit