TENSABARRIER 886-32-MAX-NO-R5X-C Barrier Post With Belt, PVC, White, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GRR 44ZV48

TENSABARRIER 886-32-MAX-NO-R5X-C Barrier Post With Belt, PVC, White, 38 Inch Height, 2 1/2 Inch Dia.

Item: CU6GRR Model: 886-32-MAX-NO-R5X-CCross Ref: 44ZV48
In Stock

Get it by Monday, Sep 29

€231.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Barrier Post with Belt
Base Dia. 19"
Base Material Rubber
Base Type Basic
Belt Color Red
Belt Length 13 ft.
Belt Message None
Color Black
Indoor/outdoor Yes
Number Of Belts 1
Post Dia. 2 1/2"
Post Finish Powder Coated
Post Height 38"
Post Material Plastic

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPost FinishBelt LengthBelt ColorPost MaterialIndoor/outdoorNumber Of BeltsBase MaterialBase TypePrice
TENSABARRIER 889B-33-33-STD-Y5-NV-C Barrier Post With Belt, Metal, Black, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLT 410C80 889B-33-33-STD-Y5-NV-C--------€326.60
TENSABARRIER 889B-33-21-STD-NO-RAX-C Barrier Post With Belt, Metal, Red, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLU 54EE36 889B-33-21-STD-NO-RAX-C--------€313.22
TENSABARRIER 890R-1S-1S-1S-STD-NO-B9X-C Barrier Post With Belt, Metal, Satin Chrome, 40 1/2 Inch Post Height, 2 Inch Post Dia | CU6GLV 54EE77 890R-1S-1S-1S-STD-NO-B9X-C--------€325.09
TENSABARRIER TCLB-33-MAX-NO-R5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLX 30RF67 TCLB-33-MAX-NO-R5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-D4X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLY 30RF69 TCLB-33-MAX-NO-D4X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-L5X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GLZ 30RF68 TCLB-33-MAX-NO-L5X-C--------€262.54
TENSABARRIER TCLB-33-MAX-NO-G6X-C Barrier Post With Belt, Polycarbonate, Clear, 38 Inch Post Height, 2 1/2 Inch Post Dia | CU6GMA 30RF65 TCLB-33-MAX-NO-G6X-C--------€262.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENSABARRIER 886-32-MAX-NO-R5X-C Barrier Post With Belt, PVC, White, 38 Inch Height, 2 1/2 Inch Dia.
€231.11 /unit