TENNSCO ZDES-4824D SAND Boltless Shelf 24d x 48 Inch Width Steel | AF6BJB 9VZM3

TENNSCO ZDES-4824D SAND Boltless Shelf 24d x 48 Inch Width Steel

Item: AF6BJB Model: ZDES-4824D SANDCross Ref: 9VZM3
In Stock

Get it by Monday, Sep 29

€57.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Boltless Shelf
Color Sand
Decking Particle Board , Particleboard
Decking Finish Unfinished
Decking Material Particleboard
Depth 24"
Finish Powder Coat , Powder Coated
Finish - Shelving And Racks Powder Coated
Frame Finish Zinc Plated
Frame Material Steel
Includes (4) Shelf Supports, Shelf
Material Steel
No. Of Shelves 1
Number Of Shelves 1
Overall Dimension 48" x 24"
Overall Height 1 1/8"
Overall Width 48"
Shelf Capacity 500 lbs.
Shelf Configuration Single Straight
Width 48"

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)10.16
Ship length (cm)121.92
Ship width (cm)60.96
HS code9403100040
Country of OriginUS

Product Variants

ProductModelFinishDeckingDepthWidthColorNumber Of ShelvesDecking MaterialFrame MaterialPrice
TENNSCO ZDES-3612D SAND Boltless Shelf 12d x 36 Inch Width Steel | AF3URQ 8DF53 ZDES-3612D SAND------ParticleboardSteel€40.29
TENNSCO ZVES-7218D1 SAND Boltless Shelf 18d x 72 Inch Width Steel | AF3WRF 8DRC3 ZVES-7218D1 SANDPowder CoatedParticle Board18"72"Sand1ParticleboardSteel€107.60
RFQ
TENNSCO ZVES-4836D1 SAND Boltless Shelf 36d x 48 Inch Width Steel | AF3XEY 8E053 ZVES-4836D1 SAND------ParticleboardSteel€101.41
TENNSCO ZDES-4812D SAND Boltless Shelf 12d x 48 Inch Width Steel | AF4EAV 8TML2 ZDES-4812D SAND------ParticleboardSteel€46.16
TENNSCO ZVES-4818D SAND Boltless Shelf 18d x 48 Inch Width Steel | AF4FGC 8URD3 ZVES-4818D SAND------ParticleboardSteel€68.61
TENNSCO ZVES-6018D1 SAND Boltless Shelf 18d x 60 Inch Width Steel | AF4JFL 8Y520 ZVES-6018D1 SAND------ParticleboardSteel€97.11
RFQ
TENNSCO ZVES-6024D1 SAND Boltless Shelf 24d x 60 Inch Width Steel | AF4MDB 9ATU3 ZVES-6024D1 SAND------ParticleboardSteel€90.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZDES-4824D SAND Boltless Shelf 24d x 48 Inch Width Steel
€57.50 /unit