TEMPIL 26285 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 210 Deg. F, 99 Deg. C, 1000Pk | CJ2XKE 52HR41

TEMPIL 26285 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 210 Deg. F, 99 Deg. C, 1000PK

Item: CJ2XKE Model: 26285Cross Ref: 52HR41
7 In Stock

Ships within 2 days via

€1,122.52 /pkg. of 1000
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temp Indicator
Accuracy -2% to +2%
Design Vertical Strip
Food Safe No
Height 0.51"
Includes Nist-traceable Certificate No
Label Height 13 mm
Label Legend Pass When Color Change
Label Legend Language English
Label Size 13 mm x 12 mm
Label Thickness 0.203"
Label Width 12 mm
Material Polyester
Material Of Construction Polyester
No. Of Temp. Positions 1
Nsf Rated No
Number Of Points 1
Orientation Vertical
Scale Celsius, Fahrenheit
Shape Strip
Special Features Self Adhesive
Strip Color Clear
Temperature Label Type General Purpose Non-Reversible Single-Point
Temperature Point Colors Black
Thickness 0.197"
Width 0.47"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.3
Ship length (cm)1.3
Ship width (cm)1.19
Country of OriginUK

Product Variants

ProductModelWidthHeightPkg. Qty.Price
TEMPIL 26261 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 210 Deg. F, 99 Deg. C, 210Pk | CJ2XJN 52HR31 26261--210€288.25
TEMPIL 26292 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 290 Deg. F, 1000Pk | CJ2XJP 52HR45 26292--1000€1,136.31
TEMPIL 26288 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 1000Pk | CJ2XJQ 52HR42 26288--1000€1,121.09
TEMPIL 26280 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 160 Deg. F, 71 Deg. C, 1000Pk | CJ2XJR 52HR38 26280--1000€1,121.09
TEMPIL 26703 Non Reversible Temp Indicator, Vertical Strip, 4 Point, 190/200/210/220 Deg. F, 10Pk | CJ2XJT 52HR54 26703--10€70.26
TEMPIL 26270 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 300 Deg. F, 149 Deg. C, 210Pk | CJ2XJU 52HR36 26270--210€288.00
TEMPIL 26264 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 116 Deg. C, 210Pk | CJ2XJV 52HR33 26264--210€278.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPIL 26285 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 210 Deg. F, 99 Deg. C, 1000PK
€1,122.52 /pack