TEMPSET TECH 700-099 Ppv Fan Blower Stainless Steel Electrical 16in | AF6CJN 9WL42

TEMPSET TECH 700-099 Ppv Fan Blower Stainless Steel Electrical 16in

Item: AF6CJN Model: 700-099Cross Ref: 9WL42
In Stock

Get it by Monday, Sep 29

€5,822.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pressure Ventilation Blower
Air Flow Rate 11804 CFM
Amps 18.2A
Color Yellow, Gray
Depth 20"
Fan Speed 3450 RPM
Free Air 7923 CFM
Height 20 1/2"
Hp 1 1/2 hp
Max. Flow In Free Air 7923 CFM
Motor Hp 1 1/2 hp
Motor Speed 3450 RPM
Power Source Electric
Size 16"
Voltage 115V AC
Width 18 1/2"

Shipping Info:

Ship weight (kg) 36.99
Ship height (cm)50.8
Ship length (cm)53.34
Ship width (cm)40.64
HS code8414596090
Country of OriginUS

Product Variants

ProductModelMotor SpeedPrice
TEMPSET TECH 700-024 Ppv Fan Blower Dd Gas 18 Inch Honda G x 160 | AF3RGL 8CGU1 700-024-€6,116.00
TEMPSET TECH 700-056 Ppv Fan Blower Single Speed Electrical 18in | AF3RGM 8CGU7 700-0561750 RPM€5,785.14
TEMPSET TECH 700-086 Ppv Fan Blower Dd Gas 16 Inch Honda G x 160 | AF4QNW 9G412 700-086-€5,394.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPSET TECH 700-099 Ppv Fan Blower Stainless Steel Electrical 16in
€5,822.21 /unit