TEMPCO TPC10008 Temperature Control Console K 1 Zone 120v | AC9DZP 3FXH1

TEMPCO TPC10008 Temperature Control Console, 120 VAC, K Sensor Type, 8 A, PID

Item: AC9DZP Model: TPC10008Cross Ref: 3FXH1
7 In Stock

Ships within 2 days via

€1,376.73 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temperature Control Console
Amps 8A
Control Mode PID
Control Period 1 sec.
Depth 9"
Digital/analog Digital
Input Voltage 120V AC
Length 4.87"
Length (straight Wireway) 4.87"
Output 12A SSR
Power Consumption 12 VA
Sensor Type K
Switch Function Yes
Temp. Range -328°F to +2498°F
Type Digital
Width 5"
Temp Range -328°F to 2498°F

Shipping Info:

Ship weight (kg) 2.7765
Ship height (cm)22.86
Ship length (cm)12.37
Ship width (cm)12.7
HS code9032896025
Country of OriginUS

Product Details:

    • Special Features: PID With Auto Tune, 1 Controlled Zone

Product Variants

ProductModelDisplay TypePrice
TEMPCO TPC10007 Temperature Control Console J 1 Zone 120v | AC9DZN 3FXG9 TPC10007Digital€1,376.73
TEMPCO TPC10009 Temperature Control Console Rtd 1 Zone 120v | AC9DZQ 3FXH2 TPC10009Digital€1,402.94
TEMPCO TPC10010 Temperature Control Console J 1 Zone 240v | AC9DZR 3FXH3 TPC10010Digital€1,630.75
TEMPCO TPC10011 Temperature Control Console K 1 Zone 240v | AC9DZT 3FXH4 TPC10011Digital€1,512.20
TEMPCO TPC10012 Temperature Control Console Rtd 1 Zone 240v | AC9DZU 3FXH5 TPC10012Digital€1,633.34
TEMPCO TPC20009 Temperature Control Console J 2 Zone 120v | AC9DZV 3FXH6 TPC20009Digital€2,305.61
TEMPCO TPC20010 Temperature Control Console K 2 Zone 120v | AC9DZW 3FXH7 TPC20010Digital€2,305.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TPC10008 Temperature Control Console, 120 VAC, K Sensor Type, 8 A, PID
€1,376.73 /unit