TEMPCO TEC14044 Temperature Controller Programmable 90-250v Relay 2a | AC9EAQ 3FXK7

TEMPCO TEC14044 Temperature Controller, 1/16 DIN Size, 90-250 VAC, Universal Programmable, PID

Item: AC9EAQ Model: TEC14044Cross Ref: 3FXK7
7 In Stock

Ships within 2 days via

€244.31 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temperature Controller
Control Mode PID
Depth 4 24/25"
Digital/analog Digital
Din Size 1/16
Length 1.87"
Length (straight Wireway) 1.87"
Output (1) Relay-2A
Power Consumption 10 VA
Sensor Type Universal
Temp. Range Dependent On Sensor Type
Type Digital
Width 1.87"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)12.6
Ship length (cm)4.75
Ship width (cm)4.75
HS code9032100090
Country of OriginUS

Product Details:

    • Special Features: Dual Red LED Digital Display

Product Variants

ProductModelInput VoltageSwitch FunctionSensor TypeDin SizeOutputTemp. RangePower ConsumptionControl ModePrice
TEMPCO TEC55011 Temperature Controller Programmable 90-264v Relay 2a | AC8HWD 3AGA1 TEC5501190-264V ACSPDT------€452.06
TEMPCO TEC03002 Temperature Controller Programmable 90-250v Relay 2a | AC9EAH 3FXJ9 TEC0300290-250V AC-------€246.58
TEMPCO TEC03013 Temperature Controller Programmable 90-250v Ssr | AC9EAJ 3FXK1 TEC0301390-250V ACSPST No------€225.77
TEMPCO TEC03030 Temperature Controller Programmable 90-250v 4-20ma | AC9EAK 3FXK2 TEC0303090-250V ACSPST No------€268.25
TEMPCO TEC15002 Temperature Controller Programmable 90-250v Relay 2a | AC9EAL 3FXK3 TEC1500290-250V AC-------€208.08
TEMPCO TEC15011 Temperature Controller Programmable 90-250v Ssr | AC9EAM 3FXK4 TEC1501190-250V ACSPST No------€217.87
TEMPCO TEC15023 Temperature Controller Programmable 90-250v 4-20ma | AC9EAN 3FXK5 TEC1502390-250V ACSPST No------€229.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TEC14044 Temperature Controller, 1/16 DIN Size, 90-250 VAC, Universal Programmable, PID
€244.31 /unit