TEMPCO SHS80338 Strip Heater 6 Inch Length Silicone Rubber | AF2GDC 6TFP2

TEMPCO SHS80338 Flexible Strip Heater, 1 Inch Wd, 60 W, 120 VAC, 6 Inch Lg, 12 Inch Lead Lg, Adhesive

Item: AF2GDC Model: SHS80338Cross Ref: 6TFP2
7 In Stock

Ships within 2 days via

€53.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Strip Heater
H X W Across Fins 6" x 1"
Lead Length 12"
Material Silicone Rubber
Mounting Type Adhesive Backing
Overall Length 6"
Phase 1
Voltage 120V AC
Wattage 60 W
Width 1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)2.54
HS code8516808000
Country of OriginUS

Product Variants

ProductModelMounting TypeWattageOverall LengthWidthLead LengthPrice
TEMPCO SHS80293 Strip Heater 120v 2 Inch Length | AF2GBD 6TFH7 SHS80293-----€46.31
TEMPCO SHS80294 Strip Heater 120v 2 Inch Length | AF2GBE 6TFH8 SHS80294-----€49.49
TEMPCO SHS80295 Strip Heater 120v 2 Inch Length | AF2GBF 6TFH9 SHS80295-----€44.88
TEMPCO SHS80296 Strip Heater 120v 2 Inch Length | AF2GBG 6TFJ0 SHS80296-----€49.39
TEMPCO SHS80297 Strip Heater 3 Inch Length Silicone Rubber | AF2GBH 6TFJ1 SHS80297-----€52.76
TEMPCO SHS80298 Strip Heater 3 Inch Length Silicone Rubber | AF2GBJ 6TFJ2 SHS80298-----€60.60
TEMPCO SHS80299 Strip Heater 3 Inch Length Silicone Rubber | AF2GBK 6TFJ3 SHS80299-----€52.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO SHS80338 Flexible Strip Heater, 1 Inch Wd, 60 W, 120 VAC, 6 Inch Lg, 12 Inch Lead Lg, Adhesive
€53.66 /unit