TEMPCO HDC17278 Swaged Cartridge Heater 115 Watts / Sq. Inch | AD8YCT 4NJV4

TEMPCO HDC17278 Swaged Cartridge Heater, 200 W, 2 in Lg, 12 in Lead Lg, 120 VAC, 115 W/sq in, 3/8 in Dia

Item: AD8YCT Model: HDC17278Cross Ref: 4NJV4
7 In Stock

Ships within 2 days via

€53.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Swaged Cartridge Heater
Diameter 3/8"
Grade Grade 321
Includes 10 In Braid On Leads
Lead Length 12"
Max. Temp. Capability 1400°F
Precision Sheath Dia. Tolerance -0.002" to +0.002"
Sheath Material Stainless Steel
Watt Density 113 W/sq. in.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)0.95
Ship length (cm)5.08
Ship width (cm)0.95
HS code8516808000
Country of OriginUS

Product Variants

ProductModelWattsLengthLead LengthWatt DensityDiameterPrecision Sheath Dia. ToleranceWattageVoltagePrice
TEMPCO HDC19100 Swaged Cartridge Heater 90 Watts / Sq. Inch | AD8XWL 4NHY6 HDC1910025 W-------€65.99
TEMPCO HDC19102 Swaged Cartridge Heater 180 Watts / Sq. Inch | AD8XWM 4NHY8 HDC1910250 W-------€64.75
TEMPCO HDC19103 Swaged Cartridge Heater 80 Watts / Sq. Inch | AD8XWN 4NHY9 HDC1910330 W-------€67.15
TEMPCO HDC19104 Swaged Cartridge Heater 160 Watts / Sq. Inch | AD8XWP 4NHZ1 HDC1910460 W-------€65.46
TEMPCO HDC19105 Swaged Cartridge Heater 70 Watts / Sq. Inch | AD8XWQ 4NHZ2 HDC1910540 W-------€65.99
TEMPCO HDC19112 Swaged Cartridge Heater 87 Watts / Sq. Inch | AD8XWR 4NHZ4 HDC1911250 W-------€68.97
TEMPCO HDC19107 Swaged Cartridge Heater 175 Watts / Sq. Inch | AD8XWT 4NHZ5 HDC19107100 W-------€65.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO HDC17278 Swaged Cartridge Heater, 200 W, 2 in Lg, 12 in Lead Lg, 120 VAC, 115 W/sq in, 3/8 in Dia
€53.24 /unit