TEMPCO CSH01230 Strip Heater 47-7/8 Inch Length 1200 Degree Fahrenheit | AC2UNM 2MXJ2

TEMPCO CSH01230 Strip Heater, 47 7/8 Inch Lg, 46 7/8 Inch Mounting, 2250 W, 14 W/sq Inch, 240 VAC

Item: AC2UNM Model: CSH01230Cross Ref: 2MXJ2
7 In Stock

Ships within 2 days via

€166.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Strip Heater
Grade 304
Includes Mounting Tabs
Material Seamless Stainless Steel
Max. Sheath Temp. 1200°F
Mounting Dimension 46 7/8"
Mounting Type Surface Mount
Overall Length 47 7/8"
Phase 1
Screw Thread Size #10-32
Sheath Material Stainless Steel
Slotted Hole Length 1/2"
Slotted Hole Width 5/16"
Terminals Parallel
Voltage 240V
Watt Density 14 W/sq. in.
Wattage 2250 W
Standards CSA, CURUS, NRTL, UL E65652 UNDER CCN KSOT2/8 UL 499 AND CANADIAN STANDARD C22.2 NO 72, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)121.6
Ship width (cm)5.08
HS code8516808000
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelWattageTerminalsMounting DimensionWatt DensityVoltageOverall LengthMax. Sheath Temp.GradePrice
TEMPCO CSH01614 Strip Heater 25-1/2 Inch Length 1200 Degree F | AC2UML 2MXF4 CSH01614500 WParallel24 1/2"6 W/sq. in.240V25 1/2"1200°F304€106.13
TEMPCO CSH01615 Strip Heater 26-3/4 Inch Length 1200 Degree Fahrenheit | AC2UMN 2MXF6 CSH01615700 WParallel25 3/4"9 W/sq. in.120V26 3/4"1200°F304€108.83
TEMPCO CSH01616 Strip Heater 26-3/4 Inch Length 1200 Degree Fahrenheit | AC2UMQ 2MXF8 CSH01616700 WParallel25 3/4"9 W/sq. in.240V26 3/4"1200°F304€109.77
TEMPCO CSH01655 Strip Heater 26-3/4 Inch Length 1200 Degree F | AC2UMT 2MXG1 CSH016551000 WParallel25 3/4"13 W/sq. in.120V26 3/4"1200°F304€110.19
TEMPCO CSH01626 Strip Heater 26-3/4 Inch Length 1200 Degree F | AC2UMV 2MXG3 CSH016261000 WParallel25 3/4"13 W/sq. in.240V26 3/4"1200°F304€110.87
TEMPCO CSH01627 Strip Heater 30-1/2 Inch Length 1200 Degree F | AC2UMX 2MXG5 CSH01627750 WParallel29 1/2"8 W/sq. in.120V30 1/2"1200°F304€119.54
TEMPCO CSH01628 Strip Heater 30-1/2 Inch Length 1200 Degree F | AC2UMZ 2MXG7 CSH01628750 WParallel29 1/2"8 W/sq. in.240V30 1/2"1200°F304€117.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO CSH01230 Strip Heater, 47 7/8 Inch Lg, 46 7/8 Inch Mounting, 2250 W, 14 W/sq Inch, 240 VAC
€166.65 /unit