TE-CO 40816 Double End Threaded Stud, 5/8-11 Thread Size, 10 Inch Overall Length, 2Pk | AA9LMA 1DV46

TE-CO 40816 Double End Threaded Stud, 5/8 In - 11 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 10 In Lg., Square Shank, 2PK

Item: AA9LMA Model: 40816Cross Ref: 1DV46
7 In Stock

Ships within 2 days via

€28.88 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Double End Threaded Stud
Class Class 2A
Finish Black Oxide
Grade Grade 5
Hardness Rockwell C27
Length 10"
Material Steel
Min. Tensile Strength 125000 psi
Shank Shape Square
System Of Measurement Imperial
Thread Direction Right Hand
Thread Length A 1 3/4"
Thread Length B 1 3/4"
Thread Size 5/8"-11
Thread Type Coarse
Type Equal
Yield Strength 120000 psi

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)1.52
Ship length (cm)25.4
Ship width (cm)3.05
HS code7318155090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 40816 Double End Threaded Stud, 5/8 In - 11 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 10 In Lg., Square Shank, 2PK
€28.88 /pack