TB WOODS SDM35MM QD Bushing, Steel, SDM Size, 35 inch Bore Dia., Standard Keyway | BA3LDU

TB WOODS SDM35MM QD Bushing, Steel, SDM Size, 35 inch Bore Dia., Standard Keyway

Item: BA3LDU Model: SDM35MM
7 In Stock

Ships within 2 days via

€71.45 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Quick Detachable Bushing
Bore Size 35"
Bore Type Finished With Keyway
Bushing Standard
Coupling Size SDM
Dimension M 46 mm
Hardware Metric Series
Key Size 10 mm x 8 mm
Keyway Standard
Material Steel
Mounting Type Conventional Or Reverse
Size SDM
Torque 1028 N-m
Type Standard

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.Overall LengthFlange ThicknessBushingTypeMounting TypePrice
TB WOODS SD11116 QD Bushing, Steel, SD Size, 1.6875 inch Bore Dia., Standard Keyway | AA2PXJ 10Y298 SD11116---1.813"7/16"---€64.09
TB WOODS SD11516 QD Bushing, Steel, SD Size, 1.9375 inch Bore Dia., Shallow Keyway | AA2PXK 10Y299 SD11516---1.813"7/16"---€64.09
TB WOODS SD1316 Sd13/16 Quick Detachable Bushing, Steel, Finished With Keyway, Bore Dia 13/16 In | AA2PXL 10Y301 SD1316---1.813"7/16"---€64.09
TB WOODS SDS11116 QD Bushing, Steel, SDS Size, 1.6875 inch Bore Dia., Standard Keyway | AA2PXM 10Y302 SDS11116---1.313"7/16"---€52.07
TB WOODS SDS11516 QD Bushing, Steel, SDS Size, 1.9375 inch Bore Dia., Shallow Keyway | AA2PXN 10Y303 SDS11516---1.313"7/16"---€52.07
TB WOODS SDS178 QD Bushing, Steel, SDS Size, 1.875 inch Bore Dia., Shallow Keyway | AA2PXP 10Y304 SDS178---1.313"7/16"---€52.07
TB WOODS SDS58 QD Bushing, Steel, SDS Size, 0.625 inch Bore Dia., Standard Keyway | AA2PXQ 10Y305 SDS58---1.313"7/16"---€52.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS SDM35MM QD Bushing, Steel, SDM Size, 35 inch Bore Dia., Standard Keyway
€71.45 /unit