TB WOODS MS3716 QD Bushing, Cast Iron, MS Size, 3.4375 inch Bore Dia., Standard Keyway | AN4YCL

TB WOODS MS3716 QD Bushing, Cast Iron, MS Size, 3.4375 inch Bore Dia., Standard Keyway

Item: AN4YCL Model: MS3716
In Stock

Get it by Monday, Sep 29

€507.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Quick Detachable Bushing
Bolt Circle Dia. 7 7/8"
Bore Dia. 3.438"
Bore Size 3 mm
Bore Type Finished With Keyway
Bushing Short
Coupling Size MS
Dimension A 1.19"
Dimension B 6 1/2"
Dimension D 9 1/8"
Dimension E 3.63"
Dimension L 4.81"
Hardware Imperial Series
Key Size 7/8" x 7/16"
Keyway Standard
Material Cast Iron
Mounting Type Conventional
Size MS
Torque 125000 lbs.-in.
Type QD Bushing , Short , Standard
Weight 38 lbs.

Shipping Info:

Ship weight (kg) 17.01
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.Overall LengthFlange ThicknessBushingTypeMounting TypePrice
TB WOODS SD11116 QD Bushing, Steel, SD Size, 1.6875 inch Bore Dia., Standard Keyway | AA2PXJ 10Y298 SD11116---1.813"7/16"---€64.09
TB WOODS SD11516 QD Bushing, Steel, SD Size, 1.9375 inch Bore Dia., Shallow Keyway | AA2PXK 10Y299 SD11516---1.813"7/16"---€64.09
TB WOODS SD1316 Sd13/16 Quick Detachable Bushing, Steel, Finished With Keyway, Bore Dia 13/16 In | AA2PXL 10Y301 SD1316---1.813"7/16"---€64.09
TB WOODS SDS11116 QD Bushing, Steel, SDS Size, 1.6875 inch Bore Dia., Standard Keyway | AA2PXM 10Y302 SDS11116---1.313"7/16"---€52.07
TB WOODS SDS11516 QD Bushing, Steel, SDS Size, 1.9375 inch Bore Dia., Shallow Keyway | AA2PXN 10Y303 SDS11516---1.313"7/16"---€52.07
TB WOODS SDS178 QD Bushing, Steel, SDS Size, 1.875 inch Bore Dia., Shallow Keyway | AA2PXP 10Y304 SDS178---1.313"7/16"---€52.07
TB WOODS SDS58 QD Bushing, Steel, SDS Size, 0.625 inch Bore Dia., Standard Keyway | AA2PXQ 10Y305 SDS58---1.313"7/16"---€52.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS MS3716 QD Bushing, Cast Iron, MS Size, 3.4375 inch Bore Dia., Standard Keyway
€507.66 /unit