TB WOODS 5R5VX1600 Narrow V-Belt, Ethylene, 5VX Belt Type, 160 inch Length, 5 Ribs | AX4WWG

TB WOODS 5R5VX1600 Narrow V-Belt, Ethylene, 5VX Belt Type, 160 inch Length, 5 Ribs

Item: AX4WWG Model: 5R5VX1600
7 In Stock

Ships within 2 days via

€947.57 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item V-Belt
Banded Yes
Belt Type 5VX
Length 160"
Material Ethylene
Number Of Ribs 5
Operating Temp. -60°F to +250°F
Product Type Narrow
Weight 10.3 lbs.

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedLengthPrice
TB WOODS 3VX250 Narrow V-Belt, Ethylene, 3VX Belt Type, 25 inch Length, 1 Rib | AK4LZM 3VX2501-60°F to +250°FNo25"€16.75
TB WOODS 3VX265 Narrow V-Belt, Ethylene, 3VX Belt Type, 26.5 inch Length, 1 Rib | AK4LZQ 3VX2651-60°F to +250°FNo-€16.75
TB WOODS 3VX300 Narrow V-Belt, Ethylene, 3VX Belt Type, 30 inch Length, 1 Rib | AK4LZW 3VX3001-60°F to +250°FNo30"€18.28
TB WOODS 3VX315 Narrow V-Belt, Ethylene, 3VX Belt Type, 31.5 inch Length, 1 Rib | AK4MAA 3VX3151-60°F to +250°FNo31 1/2"€18.28
TB WOODS 3VX335 Narrow V-Belt, Ethylene, 3VX Belt Type, 33.5 inch Length, 1 Rib | AK4MAD 3VX3351-60°F to +250°FNo33 1/2"€18.28
TB WOODS 3VX355 Narrow V-Belt, Ethylene, 3VX Belt Type, 35.5 inch Length, 1 Rib | AK4MAG 3VX3551-60°F to +250°FNo-€19.80
TB WOODS 3VX400 Narrow V-Belt, Ethylene, 3VX Belt Type, 40 inch Length, 1 Rib | AK4MAN 3VX4001-60°F to +250°FNo40"€21.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5R5VX1600 Narrow V-Belt, Ethylene, 5VX Belt Type, 160 inch Length, 5 Ribs
€947.57 /unit