TB WOODS 18955M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | BG4VTW

TB WOODS 18955M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width

Item: BG4VTW Model: 18955M15
7 In Stock

Ships within 2 days via

€77.68 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Synchronous Belts
Belt Type Synchronous Plus
Belt Width 15"
Number Of Teeth 379
Pitch 5M
Pitch Length 1895 mm

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)1.5

Product Variants

ProductModelMPNPrice
TB WOODS 4755M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | AK6XRN 4755M154755M15€28.94
TB WOODS 6705M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | AK6XRR 6705M156705M15€36.55
TB WOODS 7105M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | AK6XRT 7105M157105M15€36.55
TB WOODS 7105M25 Synchronous Belt, 5 Mm Pitch, 25 Mm Width | AK6XRU 7105M257105M25€59.40
TB WOODS 7405M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | AK6XRV 7405M157405M15€38.08
TB WOODS 7405M25 Synchronous Belt, 5 Mm Pitch, 25 Mm Width | AK6XRW 7405M257405M25€62.45
TB WOODS 11255M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width | AK6XTA 11255M1511255M15€51.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 18955M15 Synchronous Belt, 5 Mm Pitch, 15 Mm Width
€77.68 /unit