TB WOODS 14MPC38S125MPB QT Power Chain II Belt Sprocket, Ductile Iron, 125mm Belt Width, 6.667 inch Pitch Dia. | AX3TNC

TB WOODS 14MPC38S125MPB QT Power Chain II Belt Sprocket, Ductile Iron, 125mm Belt Width, 6.667 inch Pitch Dia.

Item: AX3TNC Model: 14MPC38S125MPB
In Stock

Get it by Monday, Sep 29

€767.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Transmission Chain Sprocket
Belt Type Polychain
Belt Width 125 mm
Bore Type Finished With No Keyway
Bushing MPB
Construction Plain
Dimension E 1.13"
Dimension M 0.0"
Hub Location 5.63"
Hub Projection 5.63"
Material Ductile Cast Iron , Ductile Iron
Max. Rpm 5830 RPM
Number Of Teeth 38
Outside Dia. 6 14/25"
Pitch Dia. 6.667"
Rpm High 5830 RPM

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)16.66
Ship length (cm)16.66
Ship width (cm)12.5

Product Variants

ProductModelNumber Of TeethOutside Dia.Pitch Dia.Belt WidthMax. RpmBore TypeRpm HighDimension MPrice
TB WOODS 14MPC112S125 QT Power Chain II Belt Sprocket, Cast Iron, 125mm Belt Width, 19.65 inch Pitch Dia. | AM9JWN 14MPC112S12511219.54"19.65"125 mm1280 RPMTaper Locking Bushing1280 RPM0.61"€1,676.27
TB WOODS 14MPC112S37 QT Power Chain II Belt Sprocket, Cast Iron, 8.75 inch Hub Dia., 37mm Belt Width | AM9JWP 14MPC112S3711219.54"19.65"37 mm1280 RPMTaper Locking Bushing1280 RPM11/25"€1,014.96
TB WOODS 14MPC140S37 QT Power Chain II Belt Sprocket, Cast Iron, 8.75 inch Hub Dia., 37mm Belt Width | AM9JWQ 14MPC140S3714024.45"24.562"-1030 RPMTaper Locking Bushing1030 RPM11/25"€1,330.49
TB WOODS 14MPC140S68 QT Power Chain II Belt Sprocket, Cast Iron, 10 inch Hub Dia., 68mm Belt Width | AM9JWR 14MPC140S6814024.45"24.562"68 mm1030 RPMTaper Locking Bushing1030 RPM0.33"€1,635.52
TB WOODS 14MPC140S90 QT Power Chain II Belt Sprocket, Cast Iron, 11 inch Hub Dia., 90mm Belt Width | AM9JWT 14MPC140S90----1030 RPMTaper Lock Bushed1030 RPM1/5"€1,784.48
TB WOODS 14MPC168S125 QT Power Chain II Belt Sprocket, Cast Iron, 17 inch Hub Dia., 125mm Belt Width | AM9JWU 14MPC168S12516829.37"29.475"125 mm860 RPMTaper Locking Bushing860 RPM0.39"€2,777.69
TB WOODS 14MPC168S68 QT Power Chain II Belt Sprocket, Cast Iron, 10.5 inch Hub Dia., 68mm Belt Width | AM9JWV 14MPC168S6816829.37"29.475"68 mm860 RPMTaper Locking Bushing860 RPM0.17"€2,171.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 14MPC38S125MPB QT Power Chain II Belt Sprocket, Ductile Iron, 125mm Belt Width, 6.667 inch Pitch Dia.
€767.80 /unit