TB WOODS 1040T20CK Vertical Cover Kit, 1040 Size, 1.625 Inch Max. Bore, 2204 lbs.-in. Torque, 6000 rpm | BB8DKX

TB WOODS 1040T20CK Vertical Cover Kit, 1040 Size, 1.625 Inch Max. Bore, 2204 lbs.-in. Torque, 6000 rpm

Item: BB8DKX Model: 1040T20CKCross Ref: 131P42
7 In Stock

Ships within 2 days via

€164.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Cover Kit
Coupling Overall Length 4.13"
Coupling Size 1040
Coupling Weight 6.6 lbs.
Cover Material Steel
Cover Outside Dia. 5 2/25"
Cover Width 1.02"
Dimension F 3.15"
Dimension H 0.37"
Dimension M 2.01"
For Cover Type Vertical
Gap 0.13"
Hp Rating @ 100 Rpm 3 1/2 hp
Max. Bore 1 5/8"
Max. Speed 6000 RPM
Overall Coupling Length 4.13"
Product Type Vertical Cover Kit
Size 1040
Horsepower @ Rpm 3.5 hp @ 100 RPM

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)12.9
Ship width (cm)12.9

Product Variants

ProductModelCoupling SizeSizeCoupling WeightMax. BoreMax. SpeedCover WidthHp Rating @ 100 RpmCoupling Overall LengthPrice
TB WOODS 1080T20CK Vertical Cover Kit, 1080 Size, 3 Inch Max. Bore, 18144 lbs.-in. Torque, 4750 rpm | AM3LYX 1080T20CK--------€426.57
TB WOODS 1090T20CK Vertical Cover Kit, 1090 Size, 3.5 Inch Max. Bore, 33013 lbs.-in. Torque, 4000 rpm | AM3LZA 1090T20CK--------€468.44
TB WOODS 1050T20CK Vertical Cover Kit, 1050 Size, 1.875 inch Max. Bore, 3850 lbs.-in. Torque | BB4DMH 1050T20CK--------€183.20
TB WOODS 1030T20CK Vertical Cover Kit, 1020 Size, 1.125 Inch Max. Bore, 460 lbs.-in. Torque, 6000 rpm | BB4YYT 1030T20CK--------€154.39
TB WOODS 1120T20CK Vertical Cover Kit, 1120 Size, 5 Inch Max. Bore, 121255 lbs.-in. Torque, 2700 rpm | BB6FPN 1120T20CK--------€690.14
TB WOODS 1140T20CK Vertical Cover Kit, 1140 Size, 7.25 Inch Max. Bore, 253130 lbs.-in. Torque | BB6WRE 1140T20CK11401140381 lbs.7 1/4"2200 RPM3.09"402 hp14 19/25"€1,261.02
TB WOODS 1060T20CK Vertical Cover Kit, 1060 Size, 2.125 inch Max. Bore, 6054 lbs.-in. Torque | BB7HME 1060T20CK--------€210.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1040T20CK Vertical Cover Kit, 1040 Size, 1.625 Inch Max. Bore, 2204 lbs.-in. Torque, 6000 rpm
€164.87 /unit