TB WOODS 1000XXH200 Timing Belt Sprocket, Neoprene, 2 inch Belt Width, 1.25 inch Pitch | CD6NZT

TB WOODS 1000XXH200 Timing Belt Sprocket, Neoprene, 2 inch Belt Width, 1.25 inch Pitch

Item: CD6NZT Model: 1000XXH200
7 In Stock

Ships within 2 days via

€502.62 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sprocket
Belt Width 2"
Material Neoprene
Number Of Teeth 80
Number Of Toothed Sides 1
Operating Temp. -30°F to +180°F
Operating Temp. Range -30°F to +180°F
Pitch 1 1/4"
Pitch Length 100"
Resistance Fire Resistant, Oil Resistant
Weight 5.8 lbs.

Shipping Info:

Ship weight (kg) 2.628
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitchPitch LengthRpm HighMax. RpmPrice
TB WOODS 80XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RNP 80XL03740--0.38"1/5"8"--€7.16
TB WOODS 90XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RNR 90XL03745--0.38"1/5"9"--€7.31
TB WOODS 120XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RNZ 120XL03760--0.38"1/5"12"--€7.92
TB WOODS 150XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RPG 150XL03775--0.38"1/5"15"--€8.53
TB WOODS 200XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RPV 200XL037100--0.38"1/5"20"--€9.75
TB WOODS 220XL037 Timing Belt Sprocket, Neoprene, 0.38 inch Belt Width, 0.2 inch Pitch | AK4RQA 220XL037110--0.38"1/5"22"--€10.20
TB WOODS 210L050 Timing Belt Sprocket, Neoprene, 0.5 inch Belt Width, 0.375 inch Pitch | AK4RQU 210L05056--1/2"3/8"21"--€16.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 1000XXH200 Timing Belt Sprocket, Neoprene, 2 inch Belt Width, 1.25 inch Pitch
€502.62 /unit