APPROVED VENDOR 15C627 Film Tape Polyimide Amber 6 Inch x 5 Yard | AA6WBX

TAPECASE 15C627 Film Tape Polyimide Amber 6 Inch x 5 Yard

Item: AA6WBX Model: 15C627
7 In Stock

Ships within 2 days via

€55.76 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Film Tape
Adhesion Strength 30 oz./in.
Adhesive Material Acrylic
Color Amber
Length 5 yd.
Material Polyimide
Performance Temp. -20°F to +350°F
Shape Continuous Roll
Tensile Strength 30 lbs.-in.
Thickness 2.5 mil.
Width 6"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)15.24
HS code3919905060
Country of OriginCN

Product Variants

ProductModelTape ColorTape ThicknessTape Adhesive MaterialAdhesion To SteelEnvironmentTape Backing MaterialTensile StrengthWidthPkg. Qty.Price
APPROVED VENDOR 15C550 Film Tape Polyimide Amber 1/4 Inch x 5 Yard | AA6VYX 15C550Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€8.90
APPROVED VENDOR 15C551 Film Tape Polyimide Amber 1/2 Inch x 5 Yard | AA6VYY 15C551Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€15.13
APPROVED VENDOR 15C553 Film Tape Polyimide Amber 1 Inch x 5 Yard | AA6VYZ 15C553Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€27.11
APPROVED VENDOR 15C555 Film Tape Polyimide Amber 1/4 Inch x 36 Yard | AA6VZA 15C555Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€26.94
APPROVED VENDOR 15C556 Film Tape Polyimide Amber 1/2 Inch x 36 Yard | AA6VZB 15C556Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€52.98
APPROVED VENDOR 15C557 Film Tape Polyimide Amber 3/4 Inch x 36 Yard | AA6VZC 15C557Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€91.50
APPROVED VENDOR 15C558 Film Tape Polyimide Amber 1 Inch x 36 Yard | AA6VZD 15C558Brown2.6 mil.Silicone22 oz./in.Indoor And OutdoorPolyimide Film--1€96.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPECASE 15C627 Film Tape Polyimide Amber 6 Inch x 5 Yard
€55.76 /unit