Flat Shipping
Flat Shipping at

TAPE LOGIC DL6772 Labels, Number 4, 2 Inch Circle, Black, 4, 500 Pieces, Individual Characters, Black | CT3LCV 51CH33

TAPE LOGIC DL6772 Labels, Number 4, 2 Inch Circle, Black, 4, 500 Pieces, Individual Characters, Black

Item: CT3LCV Model: DL6772Cross Ref: 51CH33
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Label
Application Inventory Labels
Apwa Compliant Color No
Background Color Flourescent Pink
Character Color Black
Character Color Gradient Solid Color
Character Outline Color Not Applicable
Character Type Numbers
Characters Included 4
Die Cut No
Embossed No
Glow-in-the-dark No
Letter Casing Not Applicable
Material Paper
Meets Uscg Registration Guidelines No
Mounting Type Adhesive
Number Of Pieces 500
Overall Height 2"
Overall Width Not Applicable
Retroreflective Grade Not Applicable
Self-spacing/aligning No
Visibility Standard
Product Type Individual Characters

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelBackground ColorCharacter ColorCharacters IncludedAccessory TypeApplicationOverall HeightOverall WidthApwa Compliant ColorPrice
TAPE LOGIC DL3101 Label, InchDo Not Double Stack Inch, 3x10 Inch | CR8PCA 51MV28 DL3101---Label,"Do Not Double Stack", 3X10"----€91.74
TAPE LOGIC DL1094 Label, Do Not Double Stack, 8x10 Inch | CR8PCB 51MV88 DL1094---Label, Do Not Double Stack, 8X10"----€149.13
TAPE LOGIC DL1251 Label, Do Not Inventory, Circle 2 Inch | CR8PCC 51MV94 DL1251---Label, Do Not Inventory, Circle 2"----€36.27
TAPE LOGIC IPM309 Label, Do Not Stack, 3x4 Inch | CR8PCD 51MT02 IPM309---Label, Do Not Stack, 3X4"----€42.45
TAPE LOGIC DL1252 Label, Do Not Use, Circle 2 Inch | CR8PCE 51MT08 DL1252---Label, Do Not Use, Circle 2"----€35.30
TAPE LOGIC DL5120 Label, Fla mmable Liquids, 3 4x4 Inch | CR8PCF 51MW32 DL5120---Label, Flammable Liquids, 3 4X4"----€52.21
TAPE LOGIC SCL521 Label, Fragile This Side UpHWC, 3x5 Inch | CR8PCG 51MW72 SCL521---Label, Fragile This Side UPHWC, 3X5"----€50.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAPE LOGIC DL6772 Labels, Number 4, 2 Inch Circle, Black, 4, 500 Pieces, Individual Characters, Black
€34.49 /unit