TAP MAGIC 37040P Cutting Oil, 55 gal. Container Size, Drum, Yellow | CD6ZYZ 12N699

TAP MAGIC 37040P Cutting Fluid, Biodegradable, 55 gal. Drum

Item: CD6ZYZ Model: 37040PCross Ref: 12N699
In Stock

Get it by Monday, Sep 29

€3,098.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cutting Fluid
Container Type Drum
Type Fluid

Shipping Info:

Ship weight (kg) 205.2
Ship height (cm)88.9
Ship length (cm)58.42
Ship width (cm)58.42
Country of OriginUS

Product Details:

    • Tap Magic ProTap is the non-chlorinated variant of the standard EP-Xtra cutting fluid. This biodegradable cutting fluid works effectively on all metals from stainless steel to aluminium. It follows all US regulations and can be used with any cutting process to get the best results.

Product Variants

ProductModelContainer SizeColorFlash PointContainer TypeFragranceFormTypePrice
TAP MAGIC 30004P Metal Cutting Fluid, 4 Ounce Capacity, 24pk | CD6ZYT 30004P4 fl. oz.Yellow---Liquid-€6.48
TAP MAGIC 30016P Cutting Oil, 16 oz. Container Size, Squeeze Bottle, Yellow | CD6ZYV 4ZF07 30016P16 fl. oz.Yellow370°F-Mild OdorLiquid-€19.11
TAP MAGIC 30128P Cutting Oil, 1 gal. Container Size, Squeeze Bottle, Yellow | CD6ZYW 1MCU8 30128P1 gal.Yellow370°F-Mild OdorLiquid-€121.68
TAP MAGIC 30640P Cutting Oil, 5 gal. Container Size, Bucket, Yellow | CD6ZYX 1MCV1 30640P-Yellow370°F-Mild OdorLiquid-€526.46
TAP MAGIC 33840P Cutting Oil, 30 gal. Container Size, Drum, Yellow | CD6ZYY 12N698 33840P30 gal.Yellow370°F-Mild Odor--€1,712.16
TAP MAGIC 35200PT Metal Cutting Fluid, 275 Gallon Capacity | CD6ZZA 35200PT---Tote--Fluid-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAP MAGIC 37040P Cutting Fluid, Biodegradable, 55 gal. Drum
€3,098.19 /unit