TAMPER-PRUF SCREW 91340 Tamper Screw Button, #8 X 1/2 Length, 25Pk | AE4JBT 5KU72

TAMPER-PRUF SCREW 91340 Tamper Resistant Screw, 1/2 In Lg., 0.087 In Head Ht., 0.305 In Head Dia., 8 Screw Size, Torx, Button, Pln, 25PK

Item: AE4JBT Model: 91340Cross Ref: 5KU72
7 In Stock

Ships within 2 days via

€12.55 /pkg. of 25
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tamper Resistant Screw
Drive Size T15
Drive Type Torx
Finish Plain
Grade Grade 18-8
Head Dia. 0.305"
Head Height 0.087"
Head Type Button
Length 1/2"
Material Stainless Steel
Screw Size #8
System Of Measurement Imperial
Tip Type Pointed
Type Tamper Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)6.86
Ship length (cm)4.57
Ship width (cm)3.05
HS code7318141030
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TAMPER-PRUF SCREW 91340 Tamper Resistant Screw, 1/2 In Lg., 0.087 In Head Ht., 0.305 In Head Dia., 8 Screw Size, Torx, Button, Pln, 25PK
€12.55 /pack