TALON PRECISION TOOLING BBZ1750750 CNC Bushing 0.750 inch diameter 3.250 Inch Length 1 Hole | AH7JBY 36UN63

TALON PRECISION TOOLING BBZ1750750 CNC Bushing 0.750 inch diameter 3.250 Inch Length 1 Hole

Item: AH7JBY Model: BBZ1750750Cross Ref: 36UN63
7 In Stock

Ships within 2 days via

€88.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item CNC Bushing
Head Thickness 3/4"
Inside Dia. 3/4"
Length 3 1/8"
Length Under Head 3 1/4"
No. Of Set Screw Holes 1
Number Of Holes 1
Outside Dia. 1 3/4"
Set Screw Slot Length 3 1/8"
Style Designation Z

Shipping Info:

Ship weight (kg) 0.9765
Ship height (cm)6.02
Ship length (cm)12.7
Ship width (cm)6.02
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.LengthOverall LengthNumber Of HolesLength Under HeadHole Center To EndHole Dia.Price
TALON PRECISION TOOLING BBB1000500 CNC Bushing 0.500 inch diameter 1.750 Inch Length 0 Hole | AH7HTG 36UL62 BBB1000500---1 3/4"----€52.27
TALON PRECISION TOOLING BBB1000625 CNC Bushing 0.625 inch diameter 1.750 Inch Length 0 Hole | AH7HTH 36UL63 BBB1000625---1 3/4"----€52.27
TALON PRECISION TOOLING BBB1000750 CNC Bushing 0.750 inch diameter 1.750 Inch Length 0 Hole | AH7HTJ 36UL64 BBB1000750---1 3/4"----€52.27
TALON PRECISION TOOLING BBB1250375 CNC Bushing 0.375 inch diameter 2.125 Inch Length 0 Hole | AH7HTK 36UL65 BBB1250375---2 1/8"----€52.27
TALON PRECISION TOOLING BBB1250500 CNC Bushing 0.500 inch diameter 2.125 Inch Length 0 Hole | AH7HTL 36UL66 BBB1250500---2 1/8"----€52.27
TALON PRECISION TOOLING BBB1250625 CNC Bushing 0.625 inch diameter 2.125 Inch Length 0 Hole | AH7HTM 36UL67 BBB1250625---2 1/8"----€52.27
TALON PRECISION TOOLING BBB1250750 CNC Bushing 0.750 inch diameter 2.125 Inch Length 0 Hole | AH7HTN 36UL68 BBB1250750---2 1/8"----€52.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TALON PRECISION TOOLING BBZ1750750 CNC Bushing 0.750 inch diameter 3.250 Inch Length 1 Hole
€88.98 /unit