TACO 0034E-F2 Hydronic Circulating Pump, Energy Efficient, Taco, Flanged, 34 ft Max. Head | CU4YBU 788GK3

TACO 0034E-F2 Hydronic Circulating Pump, Energy Efficient, Flanged, 34 ft Max. Head

Item: CU4YBU Model: 0034E-F2Cross Ref: 788GK3
7 In Stock

Ships within 2 days via

€1,750.53 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 1.48A
Body Gasket Material EPDM
Electrical Connection Type Hardwired
Face To Face Dimension 6 1/2"
Flange Or Union Included Yes
For Use With Hydronic Systems
For Use With Potable Systems No
Frequency 60 Hz
Max. Feet Of Head 34 ft.
Max. Flow Rate @ 1 Ft. 52 GPM
Max. Flow Rate @ 10 Ft. 37 GPM
Max. Flow Rate @ 15 Ft. 30 GPM
Max. Flow Rate @ 20 Ft. 25 GPM
Max. Flow Rate @ 25 Ft. 18 GPM
Max. Flow Rate @ 30 Ft. 13 GPM
Max. Flow Rate @ 5 Ft. 45 GPM
Max. Head 34 ft.
Max. Media Temp. 230°F
Max. Operating Pressure 150 psi
Max. Rpm 4300 RPM
Maximum Flow Rate @ 1 Feet Of Head 52 GPM
Maximum Flow Rate @ 10 Feet Of Head 37 GPM
Maximum Flow Rate @ 15 Feet Of Head 30 GPM
Maximum Flow Rate @ 20 Feet Of Head 25 GPM
Maximum Flow Rate @ 25 Feet Of Head 18 GPM
Maximum Flow Rate @ 30 Feet Of Head 13 GPM
Maximum Flow Rate @ 5 Feet Of Head 45 GPM
Nameplate Voltage 230V AC
No. Of Speeds Variable
Overall Height 7.05"
Overall Length 8.05"
Overall Width 6.22"
Pump Type Energy Efficient
Rotor Type Wet
Series 0034E Series
Voltage 240V AC
Standards ANSI, NSF, UL LISTED

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)17.91
Ship length (cm)20.45
Ship width (cm)15.8
Country of OriginUS

Product Variants

ProductModelPump TypeNo. Of SpeedsFace To Face DimensionConnection TypeNameplate VoltageAmpsMax. Media Temp.Max. Operating PressurePrice
ARMSTRONG WORLD INDUSTRIES 106284MF-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 1/2 HP | CN8UYH 788VA6 106284MF-742--------€6,388.23
ARMSTRONG WORLD INDUSTRIES 116475-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 3/4 HP | CN8UYJ 788VC1 116475-742--------€6,461.21
ARMSTRONG WORLD INDUSTRIES 119282-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYK 788V84 119282-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYL 788V85 119281-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 182212-645 Hydronic Circulating Pump, Std, Armstrong, Flanged, 2/5 HP | CN8UYM 32UM88 182212-645--------€1,677.33
ARMSTRONG WORLD INDUSTRIES 182212-604 Hydronic Circulating Pump, Armstrong, Flanged, 2/5 HP | CN8UYN 32UM89 182212-604----240V AC---€1,660.74
ARMSTRONG WORLD INDUSTRIES 110223-326 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 18 ft Max. Head | CN8UZD 788VA5 110223-326--------€745.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 0034E-F2 Hydronic Circulating Pump, Energy Efficient, Flanged, 34 ft Max. Head
€1,750.53 /unit