Flat Shipping
Flat Shipping at

TACO 0013-MSF2-IFC Hydronic Circulating Pump, Multi-Speed, Taco, Flanged, 1/6 HP, 33 ft Max. Head | CU4YBW 44ZD45

TACO 0013-MSF2-IFC Hydronic Circulating Pump, Multi-Speed, Flanged, 1/6 HP, 33 ft Max. Head

Item: CU4YBW Model: 0013-MSF2-IFCCross Ref: 44ZD45
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€959.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Amps 2.15A
Body Gasket Material EPDM
Compatible Discharge Pipe Size 3/4", 1", 1 1/4", 1 1/2"
Connection Style Flange
Connection Type Flange
Face To Face Dimension 6 1/2"
Flange Or Union Included No
For Pipe Size 3/4", 1", 1 1/4", 1 1/2"
For Use With Potable Systems
For Use With Potable Systems Yes
Frequency 60 Hz
Housing Material Cast Iron
Hp 1/6 hp
Impeller Material Composite
Max. Feet Of Head 33 ft.
Max. Flow Rate @ 1 Ft. 32 GPM
Max. Flow Rate @ 10 Ft. 26 GPM
Max. Flow Rate @ 15 Ft. 21 GPM
Max. Flow Rate @ 20 Ft. 16 GPM
Max. Flow Rate @ 25 Ft. 10 GPM
Max. Flow Rate @ 30 Ft. 4 GPM
Max. Flow Rate @ 5 Ft. 30 GPM
Max. Head 33 ft.
Max. Media Temp. 210°F
Max. Operating Pressure 125 psi , 150 psi
Max. Rpm 3250 RPM
Maximum Flow Rate @ 1 Feet Of Head 32 GPM
Maximum Flow Rate @ 10 Feet Of Head 26 GPM
Maximum Flow Rate @ 15 Feet Of Head 21 GPM
Maximum Flow Rate @ 20 Feet Of Head 16 GPM
Maximum Flow Rate @ 25 Feet Of Head 10 GPM
Maximum Flow Rate @ 30 Feet Of Head 4 GPM
Maximum Flow Rate @ 5 Feet Of Head 30 GPM
Min. Media Temp. 40°F
No. Of Speeds 3
Overall Height 6 1/2"
Overall Length 7 1/4"
Overall Width 6 1/4"
Pump Housing Material Cast Iron
Pump Type Multi Speed
Rotor Type Wet
Series 13 Series
Shaft Material Ceramic
Shut-off 30 ft.
Thermal Protection No
Voltage 115V AC
Standards NSF, UL-CUS

Shipping Info:

Ship weight (kg) 5.49
Ship height (cm)16.51
Ship length (cm)18.42
Ship width (cm)15.88
Country of OriginUS

Product Variants

ProductModelPump TypeNo. Of SpeedsFace To Face DimensionConnection TypeNameplate VoltageAmpsMax. Media Temp.Max. Operating PressurePrice
ARMSTRONG WORLD INDUSTRIES 106284MF-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 1/2 HP | CN8UYH 788VA6 106284MF-742--------€6,388.23
ARMSTRONG WORLD INDUSTRIES 116475-742 Hydronic Circulating Pump, 3-Piece/Energy Efficient, Armstrong, Flanged, 3/4 HP | CN8UYJ 788VC1 116475-742--------€6,461.21
ARMSTRONG WORLD INDUSTRIES 119282-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYK 788V84 119282-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 119281-313 Hydronic Circulating Pump, Energy Efficient/Std, Flanged, 1/2 HP | CN8UYL 788V85 119281-313--------€6,593.07
ARMSTRONG WORLD INDUSTRIES 182212-645 Hydronic Circulating Pump, Std, Armstrong, Flanged, 2/5 HP | CN8UYM 32UM88 182212-645--------€1,677.33
ARMSTRONG WORLD INDUSTRIES 182212-604 Hydronic Circulating Pump, Armstrong, Flanged, 2/5 HP | CN8UYN 32UM89 182212-604----240V AC---€1,660.74
ARMSTRONG WORLD INDUSTRIES 110223-326 HVAC Circulating Pump, Multi-Speed, Armstrong, Flanged, 1/25 HP, 18 ft Max. Head | CN8UZD 788VA5 110223-326--------€745.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 0013-MSF2-IFC Hydronic Circulating Pump, Multi-Speed, Flanged, 1/6 HP, 33 ft Max. Head
€959.50 /unit