Flat Shipping
Flat Shipping at

TACO 0012-F4-1 Hot Water Circulator Pump 1/8 Hp | AD9BUG 4PC80

TACO 0012-F4-1 Hot Water Circulator Pump 1/8 Hp

Item: AD9BUG Model: 0012-F4-1Cross Ref: 4PC80
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€744.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hot Water Circulator Pump
Amps 1.33A
Best Efficiency Flow Rate @ Head 24 GPM @ 10 ft.
Body Gasket Material EPDM
Compatible Discharge Pipe Size 2"
Compatible Intake Pipe Size 2"
Connection Style Flange
Connection Type Flange
Drive Type Direct
Face To Face Dimension 8 1/2"
Flange Or Union Included Yes
For Pipe Size 2"
For Use With Potable Systems Yes
Frequency 60 Hz
Housing Material Cast Iron
Hp 1/8 hp
Impeller Material Polypropylene
Includes 2 In Flange Gaskets, Impedance Thermal Protection , 2" Flange Gaskets, Impedance Thermal Protection
Inlet/outlet Size 2"
Loop Configuration Closed
Max. Feet Of Head 15 ft.
Max. Flow Rate @ 1 Ft. 50 GPM
Max. Flow Rate @ 10 Ft. 25 GPM
Max. Flow Rate @ 15 Ft. 0 GPM
Max. Flow Rate @ 5 Ft. 45 GPM
Max. Flow Rate @ Head 48 GPM @ 1 ft.
Max. Head 15 ft.
Max. Media Temp. 230°F
Max. Operating Pressure 125 psi , 150 psi
Max. Rpm 3250 RPM
Max. Temp. 230°F
Maximum Flow Rate @ 1 Feet Of Head 50 GPM
Maximum Flow Rate @ 10 Feet Of Head 25 GPM
Maximum Flow Rate @ 5 Feet Of Head 45 GPM
Mechanical Seal No
Min. Flow Rate @ Head 25 GPM @ 10 ft.
Min. Media Temp. 40°F
Mounting Location Inline
Mounting Type Inline
No. Of Speeds 1
Overall Height 8 1/2"
Overall Length 8.63"
Overall Width 5 1/2"
Phase 1
Pump Housing Material Cast Iron
Pump Mount In Line
Pump Size 1AAB
Pump Type Standard
Rotor Type Wet
Series 0012 Series
Shaft Material Ceramic
Shut-off 14 ft.
Thermal Protection Impedance
Voltage 115V AC
Warranty 3 yrs.
Standards NSF, UL-CUS

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)15.75
Ship length (cm)23.88
Ship width (cm)22.86
HS code8413702090
Country of OriginUS

Product Details:

    • Flange/Union Included (Yes)

Product Variants

ProductModelHpVoltagePump TypeConnection TypeFace To Face DimensionNameplate VoltageHousing MaterialAmpsPrice
TACO 005-F4Y Hot Water Circulator Pump 1/35 Hp 230v | AA4ZKX 13L284 005-F4Y-----230V AC--€314.69
TACO 005-SF4Y Hot Water Circulator Pump 1/35 Hp 230v | AA4ZKY 13L285 005-SF4Y-----230V AC--€523.79
TACO 006-BC8Y Hot Water Circulator Pump 1/40 Hp 230v | AA4ZKZ 13L286 006-BC8Y-----230V AC--€500.73
TACO 006-ST8Y Circulator Pump Open Loop 1/40 Hp | AA4ZLA 13L287 006-ST8Y-----230V AC--€543.30
TACO 0010-MSF2-IFC 3-speed Circulator | AC2HMV 2KGX8 0010-MSF2-IFC-----115V AC--€739.38
TACO VR20-1 Circulator Pump Closed .035 To 1.088 Hp | AC8DFL 39L623 VR20-1--------€6,424.49
TACO 007-SF5-IFC Hot Water Circulator Pump 1/25hp Stainless Steel Ifc | AC9KDJ 3GZV2 007-SF5-IFC-----115V--€845.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TACO 0012-F4-1 Hot Water Circulator Pump 1/8 Hp
€744.20 /unit