SYSTEM SENSOR DST1.5 Sampling Tube Length 18 In | AB9ZFK 2GWL2

SYSTEM SENSOR DST1.5 Sampling Tube Length 18 In

Item: AB9ZFK Model: DST1.5Cross Ref: 2GWL2
7 In Stock

Ships within 2 days via

€25.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sampling Tube
Depth 1"
Duct Width 1 ft. to 2 ft.
Finish Metal
For Use With D4120W, D4S, Mfr. No. D4120
Height 1"
Length 18"
Material Metal
Mounting Type Connects To Smoke Detector
Type Smoke Detector

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)46.48
Ship length (cm)2.03
Ship width (cm)2.03
HS code8531909000
Country of OriginMX

Product Variants

ProductModelMaterialDuct WidthTypeHeightDepthMounting TypePrice
SYSTEM SENSOR DST3 Sampling Tube Length 36 In | AB9ZFL 2GWL3 DST3------€31.35
SYSTEM SENSOR DST5 Sampling Tube Length 60 In | AB9ZFM 2GWL4 DST5Metal4 ft. to 8 ft.Smoke Detector1"1"Connects To Smoke Detector€34.08
RFQ
SYSTEM SENSOR DST1 Sampling Tube 1 Feet | AC6QWD 35Z777 DST1Steel-----€21.05
SYSTEM SENSOR DST10 Sampling Tube 10 Feet | AC6QWE 35Z778 DST10Steel-----€80.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SYSTEM SENSOR DST1.5 Sampling Tube Length 18 In
€25.37 /unit