SURFOX 54B088 Marking Insert 1.38 Inch x 0.39 In | AC7WNL 38Y299

SURFOX 54B088 Marking Insert 1.38 Inch x 0.39 In

Item: AC7WNL Model: 54B088Cross Ref: 38Y299
7 In Stock

Ships within 2 days via

€250.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Marking Insert
Size 1.38" x 0.39"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)7.87
Ship width (cm)5.33
HS code8467990190
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURFOX 54B088 Marking Insert 1.38 Inch x 0.39 In
€250.46 /unit