SURFOX 54B036 Tungsten Insert Mini Standard 90 Degrees

Item: AC7WMZ Model: 54B036Cross Ref: 38Y286
7 In Stock

Ships within 2 days via

€152.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tungsten Insert
Angle 90°

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)8.13
Ship width (cm)5.08
HS code2841800040
Country of OriginIT

Product Variants

ProductModelMaterialPrice
SURFOX 54B038 Tungsten Insert Mini Narrow 90 Degrees | AC7WNB 38Y288 54B038Stainless Steel€102.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURFOX 54B036 Tungsten Insert Mini Standard 90 Degrees
€152.63 /unit