SURFOX 54B017 Tungsten Insert Narrow 90 Degree Angle | AC7WMR 38Y279

SURFOX 54B017 Tungsten Insert Narrow 90 Degree Angle

Item: AC7WMR Model: 54B017Cross Ref: 38Y279
7 In Stock

Ships within 2 days via

€521.86 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tungsten Insert
Size Narrow, 90° Angle

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)7.87
Ship width (cm)5.08
HS code2841800040
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SURFOX 54B017 Tungsten Insert Narrow 90 Degree Angle
€521.86 /unit