SUREBONDER GM-160 Glue Gun, GM-160, Corded, Finger Trigger Actuator, 120V | CU4XMV 36FL78

SUREBONDER GM-160 Glue Gun, GM-160, Corded, Finger Trigger Actuator, 120V

Item: CU4XMV Model: GM-160Cross Ref: 36FL78
7 In Stock

Ships within 2 days via

€8.65 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Glue Gun
Characteristics Ergonomic Design, High Temperature
Compatible Format Smooth Sticks
Compatible Glue Stick Dia. 0.312"
Features Built-In Stand, Great For Smaller Crafts And Quick Projects, High Temperature, Insulated Nozzle, Mini Size, Power Indicator Light
For Use With 0.27 In Diameter Glue Sticks
Includes Stand
Max. Operating Temp. 350°F
Mfr. Series GM-160
Min. Operating Temp. 380°F
Operation Style Finger Trigger
Power Source Corded
Temperature Set Points 350°F
Tool Length 4"
Tool Weight 0.25 lbs.
Type Hot Melt
Voltage 120V
Wattage 10 W
Standards C-UL, UL

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOutput RateTool WeightPower SourceCompatible Glue Stick Dia.VoltageFeedWattageTool LengthPrice
SUREBONDER CL-800F Glue Gun, CL-800F, Hybrid Corded/Cordless, Finger Trigger Actuator, 120V | CU4XMP 36FL77 CL-800F--------€34.90
SUREBONDER HE750 Glue Gun, HE-750, Corded, 2.5 lb/hr, Finger Trigger Actuator, 120V | CU4XMQ 36FL79 HE7502.5 lbs./hr.-------€47.80
SUREBONDER MGG-800 Glue Gun, MGG-800, Corded, 11.6 lb/hr, Finger Trigger Actuator, Manual Feed, 120V | CU4XMR 791TV2 MGG-800-2.75 lbs.Corded5/8"120V ACManual800 W13 1/2"€813.54
SUREBONDER PRO2-220HT Glue Gun, PRO2-220HT, Corded, 8 lb/hr, Finger Trigger Actuator, 120V | CU4XMT 39AN01 PRO2-220HT8 lbs./hr.1.3 lbs.------€248.86
SUREBONDER Pro2-500 Glue Gun, PRO2-500, Corded, 10 lb/hr, Finger Trigger Actuator, 120V | CU4XMU 489K15 Pro2-500--------€448.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUREBONDER GM-160 Glue Gun, GM-160, Corded, Finger Trigger Actuator, 120V
€8.65 /unit