TSI SUPERCOOL P100-32D A/C Compressor Pag Lubricant, Red/Yellow Tint, 32 Oz. | CH6QQN 4LTR6

TSI SUPERCOOL P100-32D A/C Compressor Pag Lubricant, Red/Yellow Tint, 32 Oz.

Item: CH6QQN Model: P100-32DCross Ref: 4LTR6
7 In Stock

Ships within 2 days via

€42.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item PAG Lubricant
Color Yellow
Compatible Lubricant Pag Lubricants
Container Material Synthetic
Container Size 32 oz.
Container Type Bottle
Features Anti-Oxidants Protect System Against Formation Of Sludge
Flash Point 450°F
For Use With R134A
Ph Resolution 7 pH
Pour Point -36°F
Product Form Liquid
Size 32 oz.
Size/net Weight 32 oz.
Specific Gravity 0.93
Type With UV Dye
Viscosity 98
Viscosity @ 100 Deg F 100 cST
Viscosity Index 100

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUSA

Product Details:

    • With UV Dye

Product Variants

ProductModelMPNPrice
TSI SUPERCOOL P46-8 A/C Compressor Pag Lubricant, Red/Yellow Tint, 8 Oz. | CH6QYY 4LTR8 P46-8P46-8€12.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSI SUPERCOOL P100-32D A/C Compressor Pag Lubricant, Red/Yellow Tint, 32 Oz.
€42.85 /unit