SUPER-STRUT TS273 Track Support | CF4XLE

SUPER-STRUT TS273 Channel Track Support, Goldgalv/Standard Finish, 3-Hole Type, Silver, Steel

Item: CF4XLE Model: TS273
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Support
Color Silver
Depth 3 1/2"
Height 3 3/4"
Material Steel
Number Of Holes 3

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthColorHeightMaterialNumber Of HolesFinishPrice
SUPER-STRUT TS273HDG Track Support, Hot Dip Galvanized | CF4XRY TS273HDG3 1/2"Silver3 3/4"Steel3Hot Dip Galvanized-
RFQ
SUPER-STRUT TS-272 Track Support | CF4XTN TS2721 5/8"Silver3 3/4"Steel3--
RFQ
SUPER-STRUT TS272HDG Track Support, Hot Dip Galvanized | CF4YDU TS272HDG1 5/8"Silver3 3/4"Steel3Hot Dip Galvanized-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT TS273 Channel Track Support, Goldgalv/Standard Finish, 3-Hole Type, Silver, Steel