SUPER-STRUT S201L-14 Shelf Bracket, Left Side, 14 Inch Size | CF6BDC

SUPER-STRUT S201L-14 Shelf Bracket, Left Side, 14 Inch Size

Item: CF6BDC Model: S201L-14
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Shelf Bracket
Angle 90°
Color Gold
Finish Galvanized
Height 3.938"
Length 14"
Material Steel
Width 1 5/8"

Shipping Info:

Ship height (cm)10
Ship length (cm)35.56
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelFinishColorPrice
SUPER-STRUT S201L-20 Shelf Bracket, Left Side, 20 Inch Size | CF6BDA S201L-20GalvanizedGold-
RFQ
SUPER-STRUT S201L-18 Shelf Bracket, Left Side, 18 Inch Size | CF6BDB S201L-18GalvanizedGold-
RFQ
SUPER-STRUT S201L-10 Shelf Bracket, Left Side, 10 Inch Size | CF6BDD S201L-10Galvanized--
RFQ
SUPER-STRUT S201R-8 Shelf Bracket, Right Side, 8 Inch Size | CF6BHX S201R-8GalvanizedGold-
RFQ
SUPER-STRUT S201R-6 Shelf Bracket, Right Side, 6 Inch Size | CF6BHY S201R-6GalvanizedGold-
RFQ
SUPER-STRUT S201R-20 Shelf Bracket, Right Side, 20 Inch Size | CF6BHZ S201R-20Galvanized--
RFQ
SUPER-STRUT S201R-16 Shelf Bracket, Right Side, 16 Inch Size | CF6BJA S201R-16GalvanizedGold-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPER-STRUT S201L-14 Shelf Bracket, Left Side, 14 Inch Size